Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Color
Duct Opening
Brand
Price
Shop By
Ratings

Range Hoods

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 4C403
    • Mfr. Model # 413001
    • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

    Hood,Duct Free,30 In,Stainless Steel
    Hood ,Duct Free,24 In,White
    • BROAN
    • Hood , Duct Free, 24 In, WhiteHood ,Duct Free,24 In,White
    • Item # 15J087
    • Mfr. Model # 412401
    • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 24, Height (In.) 6, Depth...More

    Range Hood,120V,1.06A,60Hz,7In dia.
    • FRIGIDAIRE
    • Range Hood, 120V, 1.06A, 60Hz, 7In dia.Range Hood,120V,1.06A,60Hz,7In dia.
    • Item # 31EV52
    • Mfr. Model # FHWC3025MS
    • Range Hood, Horizontally or Vertically Vented, Adjustable Speed, Stainless Steel, Voltage 120, 1.06 Amps, 60...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 6C498
    • Mfr. Model # 423004
    • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 4YG86
    • Mfr. Model # QS130WW
    • Range Hood, Voltage Rating 120 Volts, High Speed Sones 4.0, Low Speed Sones 1.5, Maximum Flow 200 CFM,...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 4YG85
    • Mfr. Model # QS130SS
    • Range Hood, Voltage Rating 120 Volts, High Speed Sones 4.0, Low Speed Sones 1.5, Maximum Flow 200 CFM,...More

    Hood,30 In,160 CFM,Black
    • BROAN
    • Hood, 30 In, 160 CFM, BlackHood,30 In,160 CFM,Black
    • Item # 15J081
    • Mfr. Model # 403023
    • Range Hood, Economy, Lighted, Black, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160,...More

    Hood,30 In,160 CFM,Stainless
    • BROAN
    • Hood, 30 In, 160 CFM, StainlessHood,30 In,160 CFM,Stainless
    • Item # 15J082
    • Mfr. Model # 403004
    • Range Hood, Economy, Lighted, Stainless Steel, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical...More

    Range Hood,120V,1.06A,60Hz,7In dia.
    • FRIGIDAIRE
    • Range Hood, 120V, 1.06A, 60Hz, 7In dia.Range Hood,120V,1.06A,60Hz,7In dia.
    • Item # 31EV54
    • Mfr. Model # FHWC3025MB
    • Range Hood, Horizontally or Vertically Vented, Adjustable Speed, Black, Voltage 120, 1.06 Amps, 60 Hz, Air...More

    Hood,Duct Free,36 In,Black
    • BROAN
    • Hood, Duct Free, 36 In, BlackHood,Duct Free,36 In,Black
    • Item # 15J093
    • Mfr. Model # 413623
    • Range Hood, Economy, Lighted, Black, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

    Hood,Convertible,30 In,200 CFM,White
    • BROAN
    • Hood, Convertible, 30 In, 200 CFM, WhiteHood,Convertible,30 In,200 CFM,White
    • Item # 15J094
    • Mfr. Model # QT230WW
    • Range Hood, Convertible, White, Voltage 120, 1.7 Amps, 60 Hz, Air Delivery (CFM) 200, Vertical CFM 200,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More