Skip Content

Filter Results By

Item
Tine Material
Length of Tines
Overall Width of Tines
Number of Tines
Handle Material
Handle Length
Price
Shop By

Rakes

3 Results Found that Include 3 Products 

Results per page: 16 | 32 | 48
    Lawn Rake, 13 In. Tine Length
    • MIDWEST RAKE
    • Lawn Rake, 13 In. Tine Length
    • Item # 9LDH8
    • Mfr. Model # 40905GR
    • Lawn Rake, Tine Material Steel, Length of Tines 13 In., Overall Width of Tines 24 In., Number of Tines 24,...More

    Leaf Rake,Steel,48 in. Handle,Straight
    • MIDWEST RAKE
    • Leaf Rake, Steel, 48 in. Handle, Straight
    • Item # 32MJ58
    • Mfr. Model # 43106GRA
    • Leaf Rake, Tine Material Steel, Length of Tines 7 In., Overall Width of Tines 18 In., Number of Tines 23,...More

    Shrub Rake,Polypropylene,42 in.,Straight
    • MIDWEST RAKE
    • Shrub Rake, Polypropylene, 42 in., Straight
    • Item # 32MJ62
    • Mfr. Model # 40881GRA
    • Shrub Rake, Tine Material Polypropylene, Length of Tines 4-1/2 In., Overall Width of Tines 8 In., Number of...More

    Results per page: 16 | 32 | 48