Skip Content

Filter Results By

Rakes

11 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WESTWARD
  • Lawn Rake Lawn Rake
  • Multiple product options available

    Multiple product options available

Shrub Rake,Wood,8 In Tine Length
  • TRUE TEMPER
  • Shrub Rake, Wood, 8 In Tine Length Shrub Rake,Wood,8 In Tine Length
  • Item # 5GEA4
  • Mfr. Model # 1925500GR
  • Shrub Rake, Tine Material Poly, Length of Tines 8 In., Overall Width of Tines 8 In., Number of Tines 15,...More

Shrub Rake,8 in.
  • CORONA
  • Shrub Rake, 8 in. Shrub Rake,8 in.
  • Item # 8MMJ7
  • Mfr. Model # RK 62060
  • Shrub Rake, Length of Tines 8 In., Number of Tines 11, Handle Material Aluminum, Handle Length 54 In., Handle...More

Lawn Rake,Spring Brace
  • JACKSON
  • Lawn Rake, Spring Brace Lawn Rake,Spring Brace
  • Item # 3ZC26
  • Mfr. Model # 1923500
  • Lawn Rake, Tine Material Steel, Length of Tines 16 In., Overall Width of Tines 24 In., Number of Tines 24,...More

  • TRUE TEMPER
  • Lawn Rake Lawn Rake
  • Multiple product options available

    Multiple product options available

Leaf Rake,30 Tines,Wood,30 in.W Tines
Leaf Rake,Steel,48 in. Handle,Straight
  • MIDWEST RAKE
  • Leaf Rake, Steel, 48 in. Handle, Straight Leaf Rake,Steel,48 in. Handle,Straight
  • Item # 32MJ58
  • Mfr. Model # 43106GRA
  • Leaf Rake, Tine Material Steel, Length of Tines 7 In., Overall Width of Tines 18 In., Number of Tines 23,...More

Shrub Rake,Polypropylene,42 in.,Straight
  • MIDWEST RAKE
  • Shrub Rake, Polypropylene, 42 in., Straight Shrub Rake,Polypropylene,42 in.,Straight
  • Item # 32MJ62
  • Mfr. Model # 40880
  • Shrub Rake, Tine Material Polypropylene, Length of Tines 4-1/2 In., Overall Width of Tines 8 In., Number of...More

Lawn Rake, 13 In. Tine Length
  • MIDWEST RAKE
  • Lawn Rake, 13 In. Tine Length Lawn Rake, 13 In. Tine Length
  • Item # 9LDH8
  • Mfr. Model # 40905GR
  • Lawn Rake, Tine Material Steel, Length of Tines 13 In., Overall Width of Tines 24 In., Number of Tines 24,...More

Leaf Rake,26 Tines,Wood,24 in.W Tines
Shrub Rake,15 Tines,Wood,8 in.W tines
Results per page:  16 | 32 | 48

Keep lawns neat and clean with garden rakes from Grainger. Use them for general lawn care such as collecting leaves, grass, hay, loosening soil, light weeding and leveling, and removing dead grass from lawns. Choose from a selection of lawn rakes made with durable poly or steel tines. Shrub rakes are suitable for tight spaces including foundation planting or air conditioning units.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More