Skip Content

Filter Results By

Applied Filters Clear All

Rakes and Cultivating Tools

21 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shrub Rake,8 in.
  • CORONA
  • Shrub Rake, 8 in. Shrub Rake,8 in.
  • Item # 8MMJ7
  • Mfr. Model # RK 62060
  • Shrub Rake, Length of Tines 8 In., Number of Tines 11, Handle Material Aluminum, Handle Length 54 In., Handle...More

Bow Rake,Steel,16 in.,Fiberglass Handle
Garden Hoe,Straight,54 in. L Handle,Wood
Leaf Rake,30 Tines,Wood,30 in.W Tines
Potato Fork, Wood Handle Material, 54" Handle Length,
Rake,16Tines,60 In.,Fiberglass Handle
Asphalt Lute, Aluminum Tine Material, Length of Tines 1&quo
Asphalt Lute, Aluminum Tine Material, Length of Tines 1&quo
HOE FIELD 60 INX7 INX6 IN ROGUE
Stand-Up Weed Remover,39 In
  • FISKARS
  • Stand-Up Weed Remover, 39 In Stand-Up Weed Remover,39 In
  • Item # 12G316
  • Mfr. Model # 78706935J
  • Stand-Up Weed Remover, Blade Length 4 In., Blade Material Stainless Steel, Handle Material Aluminum, Handle...More

RAKE LANDSCAPER 3 INX18 INX63 IN
Loop Hoe, 6 In Blade Size
  • SEYMOUR
  • Loop Hoe, 6 In Blade Size Loop Hoe, 6 In Blade Size
  • Item # 5FTC9
  • Mfr. Model # 42100
  • Loop Hoe, Blade Length 6 In., Blade Material Steel, Handle Material Aluminum, Handle Length 60 In., Handle...More

Garden Fork, Fiberglass Handle Material, 28-1/2" Handle
Leaf Rake,26 Tines,Wood,24 in.W Tines
Manure Hook, Wood Handle Material, 60" Handle Length,
Shrub Rake,15 Tines,Wood,8 in.W tines
132" Aluminum Aquatic Weed Eradicator, Blade Width 28"
  • MIDWEST RAKE
  • 132" Aluminum Aquatic Weed Eradicator, Blade Width 28", Steel, Number of Tines 184 Lake Rakes
  • Item # 3RFN6
  • Mfr. Model # 87028GR
  • Aquatic Weed Eradicator, Tine Material Steel, Length of Tines 1/4 In., Overall Width of Tines 28 In., Number...More

Ensilage Fork, Wood Handle Material, 30" Handle Length,
Spading Fork, Wood Handle Material, 30" Handle Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More