Skip Content

Filter Results By

Applied Filters Clear All

Rakes and Cultivating Tools

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lawn Rake,10-3/4 In. Tine Length
  • TRUE TEMPER
  • Lawn Rake, 10-3/4 In. Tine Length Lawn Rake
  • Item # 1MDY3
  • Mfr. Model # 1235600
  • Lawn Rake, Tine Material Poly, Length of Tines 10-3/4 In., Overall Width of Tines 24 In., Number of Tines 26,...More

  • Category : Rakes
Spading Fork, Wood Handle Material, 30" Handle Length,
Landscape Rake,30 Tine,30 In Blade Size
  • RAZOR-BACK
  • Landscape Rake, 30 Tine, 30 In Blade Size Landscape Rake
  • Item # 1MDY5
  • Mfr. Model # 1235700
  • Landscape Rake, Tine Material Aluminum, Length of Tines 2-1/2 In., Overall Width of Tines 30 In., Number of...More

  • Category : Landscape and Bow Rakes
Loop Hoe, 6 In Blade Size
  • SEYMOUR MIDWEST
  • Loop Hoe, 6 In Blade Size Loop Hoe, 6 In Blade Size
  • Item # 5FTC9
  • Mfr. Model # 42100
  • Loop Hoe, Blade Length 6 In., Blade Material Steel, Handle Material Aluminum, Handle Length 60 In., Handle...More

  • Category : Garden Hoes
Shrub Rake,Wood,8 In Tine Length
  • TRUE TEMPER
  • Shrub Rake, Wood, 8 In Tine Length Shrub Rake,Wood,8 In Tine Length
  • Item # 5GEA4
  • Mfr. Model # 1925500GR
  • Shrub Rake, Tine Material Poly, Length of Tines 8 In., Overall Width of Tines 8 In., Number of Tines 15,...More

  • Category : Rakes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More