Skip Content

Filter Results By

Applied Filters Clear All

Rakes and Cultivating Tools

8 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fiberglass Bow Rake,3 In.Tines
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass Bow Rake, 3 In.Tines Bow Rake
  • Item # 3YU78
  • Mfr. Model # 3YU78
  • Bow Rake, Tine Material Steel, Length of Tines 3 In., Overall Width of Tines 16 In., Number of Tines 16,...More

  • Category : Landscape and Bow Rakes
Road Rake, Steel Tine Material, Length of Tines 4",&#x
Vnyl-cted Fbrglss Bow Rke,2-1/2 In.Tines
Landscape Rake, 24 Tine,24 In Blade Size
  • SEYMOUR MIDWEST RAKE
  • Landscape Rake, 24 Tine, 24 In Blade Size Landscape Rake
  • Item # 8CLL7
  • Mfr. Model # 10024GR
  • Landscape Rake, Tine Material Aluminum, Length of Tines 2-1/2 In., Overall Width of Tines 24 In., Number of...More

  • Category : Landscape and Bow Rakes
Road Rake, Steel Tine Material, Length of Tines 3",&#x
Bow Rake,Steel,16 in.,Fiberglass Handle
Hoe,7 X 5 In Blade
  • NUPLA
  • Hoe, 7 X 5 In Blade Hoe,7 X 5 In Blade
  • Item # 3MD42
  • Mfr. Model # 79-675
  • Forged General Purpose Hoe, Blade Width 7 In., Blade Length 5 In., Blade Material Steel, Handle Material...More

  • Category : Garden Hoes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More