Skip Content

Filter Results By

Applied Filters Clear All

Rakes and Cultivating Tools

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Seal-Coated Wood Bow Rake, 3 In.Tines
  • TM

    Grainger Choice

  • WESTWARD
  • Seal-Coated Wood Bow Rake, 3 In.Tines Bow Rake
  • Item # 1WG36
  • Mfr. Model # 1WG36
  • Bow Rake, Tine Material Steel, Length of Tines 3 In., Overall Width of Tines 16-1/2 In., Number of Tines 16,...More

  • Category : Landscape and Bow Rakes
Spading Fork, Wood Handle Material, 30" Handle Length,
Bedding and Mulch Fork, Aluminum Handle Material, 54"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More