Skip Content

Filter Results By

Applied Filters Clear All

Rakes and Cultivating Tools

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lawn Rake, 13 In. Tine Length
  • MIDWEST RAKE
  • Lawn Rake, 13 In. Tine Length Lawn Rake, 13 In. Tine Length
  • Item # 9LDH8
  • Mfr. Model # 40905GR
  • Lawn Rake, Tine Material Steel, Length of Tines 13 In., Overall Width of Tines 24 In., Number of Tines 24,...More

Hoe,6 In Blade, Fiberglass Handle
  • WESTWARD
  • Hoe, 6 In Blade, Fiberglass Handle Garden/Mixing Hoe
  • Item # 2MVR7
  • Mfr. Model # 2MVR7
  • Hoe, Blade Width 6 In., Blade Length 4 In., Overall Length 57-1/2 In., Blade Material Steel, Handle Material...More

Loop Hoe Combo Tool,6 in. L,60 in Handle
  • SEYMOUR
  • Loop Hoe Combo Tool, 6 in. L, 60 in Handle Loop Hoe Combo Tool,6 in. L,60 in Handle
  • Item # 31MJ65
  • Mfr. Model # 42103GR
  • Loop Hoe Combo Tool, Blade Width 4 In., Blade Length 6 In., Blade Material Steel, Handle Material Aluminum,...More

Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
Hoe,Garden
  • JACKSON
  • Hoe, Garden Hoe,Garden
  • Item # 4WM12
  • Mfr. Model # 1849000
  • General Purpose Hoe, Blade Width 6-1/4 In., Blade Length 4-1/2 In., Blade Material Steel, Handle Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More