Skip Content

Filter Results By

Item
Sheet Size
Number of Wipes
Package Type
Color
Price
  • View MoreView Less
Shop By
Ratings

Rags and Wipes

10 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Scrubbing Towels,72,Canister,Citrus
    • GOJO
    • Scrubbing Towels, 72, Canister, Citrus
    • Item # 31HJ75
    • Mfr. Model # 6396-06
    • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Number of Wipes 72, Package Type Canister,...More

    Hand Cleaning Towels,225,Bucket,PK2
    • GOJO
    • Hand Cleaning Towels, 225, Bucket, PK2
    • Item # 31HJ73
    • Mfr. Model # 6299-02
    • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Number of Wipes 225, Package Type Bucket, Fragrance...More

    Hand Cleaning Towels,130,Bucket,PK4
    • GOJO
    • Hand Cleaning Towels, 130, Bucket, PK4
    • Item # 31HJ72
    • Mfr. Model # 6298-04
    • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Number of Wipes 130, Package Type Bucket, Fragrance...More

    Scrubbing Towels,170,Bucket,Citrus
    • GOJO
    • Scrubbing Towels, 170, Bucket, Citrus
    • Item # 31HJ77
    • Mfr. Model # 6398-02
    • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Number of Wipes 170, Package Type Bucket, Fragrance...More

    Hand Cleaning Towels,25,Canister
    • GOJO
    • Hand Cleaning Towels, 25, Canister
    • Item # 31HJ70
    • Mfr. Model # 6282-06
    • Hand Cleaning Towels, Sheet Size 7 In. L x 9 In. W, Number of Wipes 25, Package Type Canister, Fragrance...More

    Scrubbing Towels,25,Canister,Citrus
    • GOJO
    • Scrubbing Towels, 25, Canister, Citrus
    • Item # 31HJ74
    • Mfr. Model # 6383-06
    • Scrubbing Towels, Sheet Size 7 In. L x 9 In. W, Number of Wipes 25, Package Type Canister, Fragrance Citrus,...More

    Hand Cleaning Towels,60,Pack ,PK6
    • GOJO
    • Hand Cleaning Towels, 60, Pack , PK6
    • Item # 31HJ71
    • Mfr. Model # 6285-06
    • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Number of Wipes 60, Package Type Pack, Fragrance Citrus,...More

    Scrubbing Towels,80,Box,Citrus
    • GOJO
    • Scrubbing Towels, 80, Box, Citrus
    • Item # 31HJ76
    • Mfr. Model # 6380-04
    • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Number of Wipes 80, Package Type Box, Fragrance...More

    Results per page: 16 | 32 | 48