Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Rags and Wipes

16 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Disposable Wipes,Lint-Free, Hydroknit(R)
    • WYPALL
    • Disposable Wipes, Lint-Free, Hydroknit(R)Disposable Wipes
    • Item # 2VHP8
    • Mfr. Model # 34015
    • Disposable Wipes,Material Lint-Free, Hydroknit(R),Container Type Box,Color White,Sheet Size 12-1/2 In. x...More

    Cleanroom Wipe,9 x 9 In,Pk 300
    • BERKSHIRE
    • Cleanroom Wipe, 9 x 9 In, Pk 300Cleanroom Wipe, 55% Cellulose/45% Polyester
    • Item # 3LDK9
    • Mfr. Model # DR670.0909.20
    • Cleanroom Wipe, Container Type Pack, Containers per UOM 1, Wipes per Container 300, Sheet Size 9 In. x 9 In.,...More

    Cloth Rag, Rcycld Cottn, 25 lb. Box
    Cleanroom Prewet Wipe,6 x 9
    • BERKSHIRE
    • Cleanroom Prewet Wipe, 6 x 9Cleanroom Prewet Wipe, 55% Cellulose/45% Polyester
    • Item # 46D097
    • Mfr. Model # SPXC1000.001.12
    • Cleanroom Prewet Wipe, Container Type Canister, Containers per UOM 1, Wipes per Container 100, Sheet Size 6...More

    Full Skin Chamois,5 Sq. Ft.,Sheepskin
    Microfiber Towel,Lght Grn,16x16in.,PK12
    Microfiber Towel,Yellow,16 x 16 in.,PK12
    Clean Room Wipes,White,9 In. x 9 In.
    MicrofiberTowel,Sky Blue,16 x 16 in,PK12
    Microfiber Towel,Red,16 x 16 in.,PK12
    Microfiber Towel,White,16 x 16 in.,PK12
    Stain Treater Towelette,White,Fresh
    Cleanroom Wipe Biodegradable,12x12
    • BERKSHIRE
    • Cleanroom Wipe Biodegradable, 12x12Cleanroom Wipe, Cotton
    • Item # 6ENZ1
    • Mfr. Model # ECW60.1212.20
    • Cleanroom Wipe, Container Type Pack, Containers per UOM 1, Wipes per Container 150, Sheet Size 12 In. x 12...More

    Microfiber Towel,Pink,16 x 16 in.,PK12
    Cleanroom Wipe,9x9
    • BERKSHIRE
    • Cleanroom Wipe, 9x9Cleanroom Wipe, 80% Manila Hemp/20% Wood Pulp
    • Item # 39T067
    • Mfr. Model # LB170.0909.40
    • Cleanroom Wipe, Container Type Pack, Containers per UOM 1, Wipes per Container 500, Sheet Size 9 x 9 In.,...More

    Results per page: 16 | 32 | 48