Skip Content

Filter Results By

Fits Duct Dia.
Max. Static Pressure
Voltage
Inlet and Outlet Dia.
Max. Amps
Brand
Price
Shop By
Ratings

Radon Fans

2 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • FANTECH
    • Radon FansRadon Fans
    • Multiple product options available

      Providing side wall and roof ventilation of radon gas from homes and office buildings, a radon fan is the most critical component in a radon mitigation system.

      Radon Fan, In-line, Fits Duct Dia. 4-1/2", Voltage 115, Inlet and Outlet Dia. 4-1/2", Maximum Inlet Temp. 140°F, Hz 60, Max. Amps 0.78, 1 Phase, Bearing Type Sealed...More

    3", Radon Fan Max. Static Pressure 2.1", Voltage
    • TJERNLUND
    • 3", Radon Fan Max. Static Pressure 2.1", Voltage 120, Max. Amps 0.803", Radon Fan Max. Static Pressure 2.1", Voltage 120, Max. Amps 0.80
    • Radon Fan, Side Wall, Fits Duct Dia. 3 In., Max. Static Pressure 2.1 In., Voltage 120, Inlet and Outlet Dia. 3-1/2 In., CFM @ 0.000-In. SP 160, CFM @ 0.500-In. SP 120, CFM @ 0.750-In. SP 110, CFM @ 1.000-In. SP 90, CFM @ 1.500-In. SP 60, Maximum Inlet Temp. 140 Degrees F, Hz 60, Max. Amps 0.80, 1 Phase, Max. Wattage 50, Housing Dia. 14-1/8 In., Length 11-1/8 In., Height 14-1/8 In., Depth 14 In., Flange Width 5-3/8 In., Housing Material Galvanized Steel, Mounting Position Vertical or Horizontal

    • Item # 14U160
    • Mfr. Model # RMS160
    • Radon Fan, Side Wall, Fits Duct Dia. 3 In., Max. Static Pressure 2.1 In., Voltage 120, Inlet and Outlet Dia....More

    Results per page: 16 | 32 | 48

      A radon fan is the most critical component in a radon mitigation system. Grainger carries radon fans for side wall and roof ventilation of radon gas from homes and office buildings. Choose from a side wall fan that fits a 3” dia. duct and UV resistant thermoplastic and polycarbonate inline radon fans that fit ducts 4-1/2” dia. Shop by type, size, static pressure and voltage when you come to Grainger for radon mitigation supplies, including a high-quality radon fan.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More