Skip Content

Filter Results By

Item
Range (In.)
  • View MoreView Less
Brand
Price
Shop By

Radius Gages

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Radius Gage Set,0.010-0.500,26 Leaves
    • MITUTOYO
    • Radius Gage Set, 0.010-0.500,26 LeavesRadius Gage Set,0.010-0.500,26 Leaves
    • Item # 1ZRR2
    • Mfr. Model # 186-906
    • Radius Gage Set, Range 0.010-0.030 by 0.005, 0.040-0.100 by 0.010, 0.120-0.300 by 0.020, 0.350-0.500 by 0.050...More

    Radius Gage Set,1/64-1/2 In,25 Leaves
    • MITUTOYO
    • Radius Gage Set, 1/64-1/2 In, 25 LeavesRadius Gage Set,1/64-1/2 In,25 Leaves
    • Item # 4CGV3
    • Mfr. Model # 186-901
    • Radius Gage Set, Range 1/64-17/64 In by 64ths, 9/32-1/2 In by 32nds In., 25 Leaves, 5 Convex And Concave...More

    Radius Gage Set,1/64-1/2 In,25 Leaves
    • STARRETT
    • Radius Gage Set, 1/64-1/2 In, 25 LeavesRadius Gage Set,1/64-1/2 In,25 Leaves
    • Item # 2ZVD3
    • Mfr. Model # S167CHZ
    • Radius Gage Set, Range 1/64-17/64 by 64ths, 9/32-1/2 by 32nds In., 25 Leaves, 5 Convex And Concave Radii Per...More

    Radius Gage Set,1/32 to 1/4,30 Leaves
    Radius Gage Set,17/64 to 1/2,32 Leaves
    Radius Gage Set,34 Pairs,1-7mm
    Radius Gage Set 32 Pairs
    • MITUTOYO
    • Radius Gage Set 32 PairsRadius Gage Set 32 Pairs
    • Item # 16X230
    • Mfr. Model # 186-106
    • Radius Gage Set, Range (In.) 7.5mm - 15mm by 0.5mm, 32, Concave and Convex Radi, Natural Finish, Includes...More

    Radius Gage Set,1/32-17/64In,16 Leaves
    Inside Radius Gauge
    Outside Radius Gauge
    Radius Gage Set,2-1/2 to 30 in. Range
    Results per page: 16 | 32 | 48

      Grainger carries go/no go plug gauges to help you measure hole sizes in machining operations. Use Type A natural set plug gauge assemblies to verify and set adjustable threaded ring gages. Use Type B chrome plated plug gage assemblies to inspect internally threaded parts and to verify minimum and maximum pitch diameter limits. Choose from a large selection of plug gages that can help you accurately measure UNC, UNF, UNS and UNEF thread types in a wide range of thread sizes. Find high quality plug gauges at Grainger.