Skip Content

Filter Results By

Watts
BtuH
Amps AC

Radiant Cove Heaters

2 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • Electric Radiant Cove HeatersElectric Radiant Cove Heaters
    • Multiple product options available

      About

      These radiant heaters produce no fumes or dust particles and provide zone control so you can regulate heat by area, providing temperate conditions. They mount near the ceiling, up and out of the way. Save energy by lowering the room temperature 3° to 5° while maintaining the same comfort level.

      Electric Radiant Cove Heaters, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height 4-3/16", Standards CUL and Includes Extruded Aluminum Front...More

    Electric Radiant Cove Heater,750W,240V
    • DAYTON
    • Electric Radiant Cove Heater, 750W, 240VElectric Radiant Cove Heater,750W,240V
    • Description

      Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 750 Watts, 2560 BtuH, 1 Phase, 60 Hz, 3.1 Amps AC, Color Off White, Finish High Temperature Textured Paint, Width 59 In., Depth 3 In., Height 4-3/16 In., Standards CUL, Includes Extruded Aluminum Front Panel

    • Item # 3UH05
    • Mfr. Model # 3UH05
    • Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 750 Watts, 2560 BtuH, 1...More

    Results per page: 16 | 32 | 48

      Mount cove heaters from Grainger on the wall near the ceiling for safe, clean and quiet heat. These radiant heaters produce no fumes or dust particles and provide zone control so you can regulate heat by area, providing temperate conditions for all and saving money at the same time. Choose the size that fits your application, from a 47”W, 600-watt cove heater that provides 1048 BtuH, to an 83”W, 1050-watt heater that radiates 3584 BtuH, and sizes in between. Shop Grainger today for responsive, cost efficient cove heaters for commercial, industrial and residential use.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More