Skip Content

Filter Results By

Raceway Type
  • View MoreView Less
Material of Construction
Length (In.)
  • View MoreView Less
Height (In.)
  • View MoreView Less
Color
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Raceways

52 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
Raceway,Duct
  • LEGRAND
  • Raceway, DuctRaceway,Duct
  • Item # 3YE66
  • Mfr. Model # 300
  • Raceway, Duct, Adhesive Back, Ivory, 60 Lx0.375 Hx0.5 In W, Non metallic, One Piece Latching, Rigid PVC,...More

Single Channel Raceway,Prem-Trak(R)
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, Prem-Trak(R)Single Channel Raceway,Prem-Trak(R)
  • Item # 1MBU7
  • Mfr. Model # PT1ABC5
  • Single Channel Raceway, Non Metallic, Length 5 Ft, Height 0.75 In, Width 0.68 In, Length 60 In, Prem-Trak(R),...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE38
  • Mfr. Model # PN05L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN05 Series, Latching One-Piece Raceway With...More

Latching Surface Raceway,LD5,White,8Ft
  • PANDUIT
  • Latching Surface Raceway, LD5, White, 8FtLatching Surface Raceway,LD5,White,8Ft
  • Item # 5ZXD5
  • Mfr. Model # LD5IW8-A
  • Latching Surface Raceway, LD5, Number of Channels 1Cover Type Latching, Material of Construction PVC, Length...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3ZA21
  • Mfr. Model # V3000B
  • Raceway, Single Channel, Steel, Ivory .040 Inch Steel, Bases Have 1/2 Inch And 3/4 Inch Trade Size Entrance...More

Raceway,Base And Cover
  • LEGRAND
  • Raceway, Base And CoverRaceway,Base And Cover
  • Item # 3YY71
  • Mfr. Model # 2600-10
  • Raceway, Base And Cover, Steel Overfloor Raceway, For Use On The Floor To Conceal Power Or Communication...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE22
  • Mfr. Model # PN03L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN03 Series, Latching One-Piece Raceway With...More

Raceway,2300 series,Plastic,60 In
  • LEGRAND
  • Raceway, 2300 series, Plastic, 60 InRaceway,2300 series,Plastic,60 In
  • Item # 4GVN8
  • Mfr. Model # 2300BAC
  • Raceway, 2300 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Half Round D-Line Length,79 In
  • D-LINE
  • Half Round D-Line Length, 79 InHalf Round D-Line Length,79 In
  • Item # 38G169
  • Mfr. Model # US/R2D1608W/GR
  • Half Round D-Line Length, Number of Channels 1, Cover Type PVC, Material of Construction PVC, Length (In.)...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3YY43
  • Mfr. Model # V500
  • Raceway, Single Channel, Steel, Ivory, One Piece Steel Surface Raceway, Made To Conceal Power Or...More

Raceway,Two Channel
  • LEGRAND
  • Raceway, Two ChannelRaceway,Two Channel
  • Item # 3YE71
  • Mfr. Model # 40N2B08V
  • Raceway,Two Channel, Nonmetallic, Ivory, One Piece Latching Duct, Made From Rigid PVC, Nonadhesive Back,...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3YY96
  • Mfr. Model # G3000B
  • Raceway, Single Channel, Steel, Gray, Metal Surface Raceway Base For Power And Communication Wiring, .040...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE40
  • Mfr. Model # PN10L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN10 Series, Latching One-Piece Raceway With...More

Half Round TV Cable Cover Length,White
  • D-LINE
  • Half Round TV Cable Cover Length, WhiteHalf Round TV Cable Cover Length,White
  • Item # 38G165
  • Mfr. Model # US/5FT5025W/GR
  • Half Round TV Cable Cover Length, Number of Channels 1, Cover Type PVC, Material of Construction PVC, Length...More

Solid Wall Raceway,Non-Plenum,1Ch,6Ft
  • PANDUIT
  • Solid Wall Raceway, Non-Plenum, 1Ch, 6FtSolid Wall Raceway,Non-Plenum,1Ch,6Ft
  • Item # 5ZXD4
  • Mfr. Model # FS2X3LG6NM
  • Solid Wall Raceway, Non-Plenum App, Number of Channels 1, Cover Type Removable Cover Not Included , Material...More

Entrance End Fitting,Raceway V20 Series
Raceway Base and Cover
  • LEGRAND
  • Raceway Base and CoverRaceway Base and Cover
  • Item # 15A802
  • Mfr. Model # OFRBC-8
  • Raceway base and cover, Steel, Number of Channels 4, Material of Construction Steel, Length (In.) 8 ft.,...More

Raceway,Base And Cover
  • LEGRAND
  • Raceway, Base And CoverRaceway,Base And Cover
  • Item # 3YY66
  • Mfr. Model # 1500-10
  • Raceway, Base And Cover, Galvanized, Steel Overfloor, 200 Pounds Per Square Inch Load, For Use On The Floor...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3YY50
  • Mfr. Model # V700
  • Raceway, Single Channel, Steel, Ivory, One Piece Steel Surface Raceway, Made To Conceal Power Or...More

Raceway,Base
  • LEGRAND
  • Raceway, BaseRaceway,Base
  • Item # 3YY73
  • Mfr. Model # V2400B
  • Raceway Base, Single Compartment, Ivory, Surface Metal Raceway For Power And Communication Wiring, Base .040...More

Single Channel Raceway,Prem-Trak(R)
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, Prem-Trak(R)Single Channel Raceway,Prem-Trak(R)
  • Item # 1MBP6
  • Mfr. Model # PP1ABC7
  • Single Channel Raceway, Non Metallic, Length 7 Ft, Height 0.84 In, Width 0.77 In, Length 84 In, Prem-Trak(R),...More

Single Channel Raceway,PolyTrak(R)
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, PolyTrak(R)Single Channel Raceway,PolyTrak(R)
  • Item # 1MBN5
  • Mfr. Model # PL1ABC7
  • Single Channel Raceway, Non Metallic, Length 7 Ft, Height 1.38 In, Width 1.04 In, Length 84 In, PolyTrak(R)...More

Raceway,Base,Steel
  • LEGRAND
  • Raceway, Base, SteelRaceway,Base,Steel
  • Item # 3ZA49
  • Mfr. Model # V4000B-10
  • Raceway, Base, Steel, Single Channel, Ivory, Steel Surface Raceway Base For Power And Communication Wiring,...More

Raceway,Base,Dual
  • LEGRAND
  • Raceway, Base, DualRaceway,Base,Dual
  • Item # 3YY87
  • Mfr. Model # V2400BD
  • Raceway Base, Dual, Divided, Steel, Ivory, Divided Surface Metal Raceway For Power And Communication Wiring,...More

Raceway,800 series,Plastic,60 In
  • LEGRAND
  • Raceway, 800 series, Plastic, 60 InRaceway,800 series,Plastic,60 In
  • Item # 4GVN7
  • Mfr. Model # 800BAC
  • Raceway, 800 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Raceway,400 series,Plastic,60 In
  • LEGRAND
  • Raceway, 400 series, Plastic, 60 InRaceway,400 series,Plastic,60 In
  • Item # 4GVN6
  • Mfr. Model # 400BAC
  • Raceway, 400 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Single Channel Raceway,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, GraySingle Channel Raceway,Gray
  • Item # 1MBY1
  • Mfr. Model # HBL3000BGY
  • Single Channel Raceway, Metallic, Length 10 Ft, Height 1.47 In, Width 2.67 In, Length 120 In, 3000 Series,...More

Single Channel Raceway,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, IvorySingle Channel Raceway,Ivory
  • Item # 1MBY2
  • Mfr. Model # HBL3000BIV
  • Single Channel Raceway, Metallic, Length 10 Ft, Height 1.47 In, Width 2.67 In, Length 120 In, 3000 Series,...More

Crossover Kit
  • LEGRAND
  • Crossover KitCrossover Kit
  • Item # 15A806
  • Mfr. Model # OFR48-4GX
  • Crossever kit, Steel, Number of Channels 4, Material of Construction Steel, Length (In.) 6-3/4 In., Height...More

Raceway,6000 Series,120 In,Ivory
  • LEGRAND
  • Raceway, 6000 Series, 120 In, IvoryRaceway,6000 Series,120 In,Ivory
  • Item # 3FPR9
  • Mfr. Model # V6000B-10
  • Raceway, 6000 Series, Number of Channels 1 or 2, Connector Type Back Feed or Entrance End, Cover Type...More

Raceway,Two Channel
  • LEGRAND
  • Raceway, Two ChannelRaceway,Two Channel
  • Item # 3YE72
  • Mfr. Model # 40N2B08WH
  • Raceway,Two Channel, Nonmetallic, White, One Piece Latching Duct, Made From Rigid PVC, Nonadhesive Back,...More

Raceway,Base,Steel
  • LEGRAND
  • Raceway, Base, SteelRaceway,Base,Steel
  • Item # 3ZA34
  • Mfr. Model # G4000B-10
  • Raceway, Base, Steel, Single Channel, Gray, Steel Surface Raceway Base For Power And Communication Wiring,...More

Results per page: 16 | 32 | 48

Run electrical wires and communication cables the easy way with raceway from Grainger. Surface mount raceways on walls or ceilings to contain wiring and cabling for safety and easy maintenance. Choose steel, plastic or PVC raceway bases and covers in the section length you need, from 6-3/4” L to 8" L. Sections come in a wide range of heights. Colors include black, gray, white and other neutral office colors so you can match your raceway to your office decor. Shop Grainger today!