Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

171 Results Found that Include 171 Products 

 |  Results per page: 16 | 32 | 48

Faceplate Blank, KP Series, Single Gang

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBK2 | Mfr. Model # KP14

Catalog Page # 588 (PDF)

Faceplate Blank, Non Metallic, KP Series, Single Gang, Office White, Material of Construction PVC, Function...More

Raceway Support Clip, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYU3 | Mfr. Model # HBL5703IV

Catalog Page # 586 (PDF)

Raceway Support Clip, Metallic, Length 2.51 In, 500 Series IV, Ivory, Material of Construction Steel,...More

Single Channel Raceway, Prem-Trak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBU7 | Mfr. Model # PT1ABC5

Catalog Page # 587 (PDF)

Single Channel Raceway, Non Metallic, Length 5 Ft, Height 0.75 In, Width 0.68 In, Length 60 In, Prem-Trak(R),...More

Standard Box 1 Gang, Non Metallic

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBT9 | Mfr. Model # PT12SBA

Catalog Page # 587 (PDF)

Standard Box 1 Gang, Non Metallic, Height 4.9 In, Width 1.63 In, Length 3.25 In, Perm-Trak(R) And...More

Conduit Adapter/Ceiling Fitting

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBT7 | Mfr. Model # PT12CA

Catalog Page # 587 (PDF)

Conduit Adapter/Ceiling Fitting, Non Metallic, Height 2.5 In, Width 1.62 In, Length 1.64 In, Perm-Trak(R) And...More

Flat Elbow Cover Only, Prem-Trak(R) 1

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBV1 | Mfr. Model # PT1FE

Catalog Page # 587 (PDF)

Flat Elbow Cover Only, Non Metallic, Height 1.33 In, Width 0.74 In, Length 1.33 In, Prem-Trak(R) 1, Office...More

External Elbow Cover Only, Prem-Trak(R) 1

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBU9 | Mfr. Model # PT1EE

Catalog Page # 587 (PDF)

External Elbow Cover Only, Non Metallic, Height 0.88 In, Length 1.24 In, Prem-Trak(R) 1, Office White,...More

Extension Box Deep, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYV4 | Mfr. Model # HBL5751AIVA

Catalog Page # 586 (PDF)

Extension Box Deep, Metallic, Height 4.54 In, Width 1.75 In, Length 2.82 In, 500/750 Series IV, Ivory,...More

Standard Box 1 Gang, PolyTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBL9 | Mfr. Model # PDB12S

Catalog Page # 587 (PDF)

Standard Box 1 Gang, Non Metallic, Height 4.9 In, Width 1.78 In, Length 3.25 In, PolyTrak(R), Office White,...More

Steel Plate, One Gang, Style Line, Gray

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYX5 | Mfr. Model # PHPS1G

Catalog Page # 588 (PDF)

Steel Plate, One Gang Rectangular Style Line, Height 4.5 In, Length 2.78 In, Fits All Standard NEMA Boxes,...More

Single Channel Raceway, PolyTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBN5 | Mfr. Model # PL1ABC7

Catalog Page # 587 (PDF)

Single Channel Raceway, Non Metallic, Length 7 Ft, Height 1.38 In, Width 1.04 In, Length 84 In, PolyTrak(R)...More

Raceway, Entrance End Fitting, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBX3 | Mfr. Model # HBL2010A2IV

Catalog Page # 588 (PDF)

Raceway, Entrance End Fitting, Metallic, Height 1.49 In, Width 1.3 In, Length 3.01 In, 2000 Series, Ivory,...More

Adjustable Offset Connector, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYV6 | Mfr. Model # HBL5786IVA

Catalog Page # 586 (PDF)

Adjustable Offset Connector, Metallic, Height 3.89 In, Width 1.84 In, Length 1.5 In, 500/750 Series IV,...More

Faceplate Duplex, KP Series, Single Gang

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBK5 | Mfr. Model # KP8

Catalog Page # 588 (PDF)

Faceplate Duplex, Non Metallic, KP Series, Single Gang, Office White, Material of Construction PVC, Function...More

Steel Plate, One Gang Duplex, Almond

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RZB1 | Mfr. Model # SP8AL

Catalog Page # 588 (PDF)

Steel Plate, One Gang Duplex, Height 4.5 In, Length 2.78 In, Fits All Standard NEMA Boxes, Almond, Material...More

Raceway, Entrance Connector, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3EAC7 | Mfr. Model # HBL5786AIVA

Catalog Page # 586 (PDF)

Raceway Entrance Connector, Raceway Type Metallic, Height 1.84 In., Width 1.5 In., Length 3.89 In., Hole Dia....More

Steel Plate, Three Gang Blank, Almond

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYZ9 | Mfr. Model # SP34AL

Catalog Page # 588 (PDF)

Steel Plate, Three Gang Blank, Height 4.5 In, Length 6.38 In, Fits All Standard NEMA Boxes, Almond, Material...More

Single Channel Raceway, Prem-Trak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP6 | Mfr. Model # PP1ABC7

Catalog Page # 587 (PDF)

Single Channel Raceway, Non Metallic, Length 7 Ft, Height 0.84 In, Width 0.77 In, Length 84 In, Prem-Trak(R),...More

Splice Cover, Prem-Trak(R) 1

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBV3 | Mfr. Model # PT1SC

Catalog Page # 587 (PDF)

Splice Cover, Non Metallic, Height 0.89 In, Width 0.74 In, Length 1 In, Prem-Trak(R) 1, Office White,...More

Splice Cover, LanTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP3 | Mfr. Model # PL1SC

Catalog Page # 587 (PDF)

Splice Cover, Non Metallic, Height 1.12 In, Width 1.11 In, Length 1.55 In, LanTrak(R), Office White, Material...More

Raceway Mounting Strap, Ivory

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYT7 | Mfr. Model # HBL504IV

Catalog Page # 586 (PDF)

Raceway Mounting Strap, Metallic, Width 0.58 In, Length 0.5 In, 500 Series IV, Ivory, Material of...More

Internal Elbow Base And Cover, LanTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP1 | Mfr. Model # PL1IEBC

Catalog Page # 587 (PDF)

Internal Elbow Base And Cover, Non Metallic, Height 1.57 In, Width 2.51 In, Length 2.51 In, Bend Radius 1.25...More

Flat Elbow Base And Cover, LanTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBN9 | Mfr. Model # PL1FEBC

Catalog Page # 587 (PDF)

Flat Elbow Base And Cover, Non Metallic, Height 3.19 In, Width 1.11 In, Length 3.19 In, Bend Radius 1.25 In,...More

Deep Box 2 Gang, Non Metallic

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBU1 | Mfr. Model # PT12TGB

Catalog Page # 587 (PDF)

Deep Box 2 Gang, Non Metallic, Height 4.9 In, Width 1.91 In, Length 5.06 In, Perm-Trak(R) And PlugTrak(R),...More

Flat Elbow Base And Cover, Prem-Trak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP9 | Mfr. Model # PP1FEBC

Catalog Page # 587 (PDF)

Flat Elbow Base And Cover, Non Metallic, Height 2.62 In, Width 0.85 In, Length 2.62 In, Bend Radius 1.25 In,...More

Internal Elbow Cover Only , Prem-Trak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBV2 | Mfr. Model # PT1IE

Catalog Page # 587 (PDF)

Internal Elbow Cover Only, Non Metallic, Height 0.89 In, Width 1.34 In, Length 1.34 In, Prem-Trak(R) 1,...More

External Elbow Base And Cover, LanTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBN8 | Mfr. Model # PL1EEBC

Catalog Page # 587 (PDF)

External Elbow Base And Cover, Non Metallic, Height 1.57 In, Length 5.06 In, Bend Radius 1.25 In, LanTrak(R),...More

External Elbow, Prem-Trak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP8 | Mfr. Model # PP1EEBC

Catalog Page # 587 (PDF)

External Elbow Base And Cover, Non Metallic, Height 1.03 In, Length 4.47 In, Bend Radius 1.25 In,...More

Mounting Clip, LanTrak(R)

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBP2 | Mfr. Model # PL1MC

Catalog Page # 587 (PDF)

Mounting Clip, Non Metallic, LanTrak(R), Office White, Material of Construction PVC, Function Deliver Power,...More

Raceway Plate, Two Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1RYR7 | Mfr. Model # HBL4747BFGY

Catalog Page # 586 (PDF)

Raceway Plate, Two Gang, Metallic, Height 4.75 In, Length 5.43 In, Features One Duplex And One Modular...More

End Cap, Prem-Trak(R) 1

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBU8 | Mfr. Model # PT1EC

Catalog Page # 587 (PDF)

End Cap, Non Metallic, Height 0.74 In, Width 0.88 In, Length 0.89 In, Prem-Trak(R) 1, Office White, Material...More

Splice Cover, Wall-Trak(R) 2

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 1MBX1 | Mfr. Model # PW2SC

Catalog Page # 587 (PDF)

Splice Cover, Non Metallic, Height 1.11 In, Width 2.3 In, Length 1.11 In, Wall-Trak(R) 2, Office White,...More

 |  Results per page: 16 | 32 | 48
loader image