Skip Content

Filter Results By

Item
Body Material
Series
Straight-Through/Shut-Off
Connection Type
Pipe Size
Tube Inside Dia.
Tube Outside Dia.
Coupling Size
For Drinking Water Applications
Brand
Price
Shop By

Quick-Disconnect Tube Fittings

21 Results Found that Include 226 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Non-Spill Quick Coupling,60 psi,3.99in.L
    • Non-Spill Quick Coupling, 60 psi, 3.99in.LNon-Spill Quick Coupling,60 psi,3.99in.L
    • Item # 35RC33
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size 1...More

    Non-Spill Quick Coupling,100 psi,6.63inL
    • Non-Spill Quick Coupling, 100 psi, 6.63inLNon-Spill Quick Coupling,100 psi,6.63inL
    • Item # 35RC37
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size 2...More

    Bulkhead Coupler,Metal,1/4 In,PK5
    • Bulkhead Coupler, Metal, 1/4 In, PK5Bulkhead Coupler,Metal,1/4 In,PK5
    • Item # 5UNL3
    • Mfr. Model # 392P-4-4
    • Bulkhead Coupler, Body Material Nickel Plated Brass, Poly-Tite(R) Series, Straight-Through, Connection Type...More

    Non-Spill Quick Coupling,2inPipe,5.71inL
    • Non-Spill Quick Coupling, 2inPipe, 5.71inLNon-Spill Quick Coupling,2inPipe,5.71inL
    • Item # 35RC38
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size 2...More

    Non-Spill Quick Cplg-Bhd/Tank Mt,3.93inL
    • Non-Spill Quick Cplg-Bhd/Tank Mt, 3.93inLNon-Spill Quick Cplg-Bhd/Tank Mt,3.93inL
    • Item # 35RC35
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling-Bulkhead/Tank Mount, Body Material Polypropylene, PF Series, Shut-Off, Connection...More

    Non-Spill Quick Coupling,1/2 in. Pipe
    • Non-Spill Quick Coupling, 1/2 in. PipeNon-Spill Quick Coupling,1/2 in. Pipe
    • Item # 35RC39
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size...More

    Non-Spill Quick Coupling-Bhd/Tank Mount
    • Non-Spill Quick Coupling-Bhd/Tank MountNon-Spill Quick Coupling-Bhd/Tank Mount
    • Item # 35RC36
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling-Bulkhead/Tank Mount, Body Material Polypropylene, PF Series, Shut-Off, Connection...More

    Non-Spill Quick Coupling,60 psi,3.93in.L
    • Non-Spill Quick Coupling, 60 psi, 3.93in.LNon-Spill Quick Coupling,60 psi,3.93in.L
    • Item # 35RC34
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size 1...More

    Dust Cap,Ethylene Propylene
    • Dust Cap, Ethylene PropyleneDust Cap,Ethylene Propylene
    • Item # 35RC41
    • Mfr. Model # PF SERIES
    • Dust Cap, Body Material Ethylene Propylene, PF Series, Shut-Off, Coupling Size 1 In., Temp. Range 40 Degrees...More

    Non-Spill Quick Coupling,100 psi,2.96inL
    • Non-Spill Quick Coupling, 100 psi, 2.96inLNon-Spill Quick Coupling,100 psi,2.96inL
    • Item # 35RC40
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size...More

    Inline Insert,Stainless Steel,Comprssion
    • Inline Insert, Stainless Steel, ComprssionInline Insert,Stainless Steel,Comprssion
    • Item # 1VNZ1
    • Mfr. Model # 393PSS-4-4
    • Inline Insert, Body Material Stainless Steel, Poly-Tite(R) Series, Straight-Through, Connection Type...More

    Bulkhead coupler,Metal,3/8 In,PK5
    • Bulkhead coupler, Metal, 3/8 In, PK5Bulkhead coupler,Metal,3/8 In,PK5
    • Item # 5UNL4
    • Mfr. Model # 392P-6-6
    • Bulkhead coupler, Body Material Nickel Plated Brass, Poly-Tite(R) Series, Straight-Through, Connection Type...More

    Results per page: 16 | 32 | 48

      Easy-to-install, chemical-resistant acetal tube fittings from Grainger connect and disconnect by hand, without requiring the use of tools. Acetal push-in fittings feature O-ring seals and stainless steel teeth to help provide retention. Use these connectors, reducers, check and shutoff valves, sleeves and more with PVC, polyethylene, nylon, polyurethane, brass, copper and mild steel tubing. Choose from a wide range of connection types and sizes. Shop Grainger today for tough acetal tube fittings you can use with plumbing, engine system, chemical, food and beverage applications and more.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More