Skip Content

Filter Results By

Item
SAE or Metric
Inside Dia.
Outside Dia.
Length
Max. Pressure
Hardness
Color
Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PVC Tubing

23 Results Found that Include 433 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Tubing, Shore A: 73 Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

  • TYGON
  • Tubing, Shore A: 63 Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

  • Tubing, Shore A: 60 Tubing, Shore A: 60
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -65° to 160°F, Material of Construction PVC, Length 100 Ft., Hardness Shore A: 60, Color Clear and Standards FDA...More

  • KURIYAMA
  • Tubing, Shore A: 73 Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

  • TYGON
  • Tubing, Shore A: 56 Tubing, Shore A: 56
  • Multiple product options available

    Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

  • Tubing, Shore A: 55 Tubing, Shore A: 55
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1400 psi, Temp. Range -65° to 140°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 55, Color Clear and Standards FDA...More

  • GRAINGER APPROVED
  • Hose, Shore A: 73 Hose, Shore A: 73
  • Multiple product options available

    Hose, Clear PVC w/wire, Temp. Range 20° to 150°F, Vacuum (In. Hg) 29.9, Material of Construction PVC with Wire, Length 25 Ft., Hardness Shore A: 73, Color Clear and...More

PVC Tubing, SAE, 1/4" Inside Dia., 3/8" Outs
  • TYGON
  • Tubing, Shore A: 57 Tubing, Shore A: 57
  • Multiple product options available

    Tubing, Tygon®, Fuel and Lubricant, Tensile Strength 1820 psi, Temp. Range 165° F, Material of Construction Vinyl, Length 50 Ft., Hardness Shore A: 57 and Color Yellow;...More

  • TYGON
  • Tubing, Shore A: 40 Tubing, Shore A: 40
  • Multiple product options available

    Tubing, Tensile Strength 1075 psi, Temp. Range -67° to 125°F, Material of Construction PVC, Length 50 ft., Hardness Shore A: 40, Color Clear and FDA, NSF 51; Varies by...More

  • TYGON
  • Tubing, Shore A: 64 Tubing, Shore A: 64
  • Multiple product options available

    Tubing, Tygon®, UV Resistant, Tensile Strength 2250 psi, Temp. Range 165° F, Material of Construction Vinyl, Length 50 Ft., Hardness Shore A: 64 and Color Black; Varies...More

Air Line, 3/8" Inside Dia., 1/2" Outside Dia
PVC Tubing, SAE, 2-3/8" Inside Dia., 2-1/2"
  • EXCELON
  • PVC Tubing, SAE, 2-3/8" Inside Dia., 2-1/2" Outside Dia. Tubing, Shore D: 81
  • Item # 4VXF9
  • Mfr. Model # 9715G-1
  • Tubing, SAE or Metric SAE, Inside Dia. 2-3/8 In., Outside Dia. 2-1/2 In., Length 1 ft., Max. Pressure 50 psi,...More

  • EXCELON
  • Tubing, Shore A: 70 Tubing, Shore A: 70
  • Multiple product options available

    Tubing, Flexible, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 70; Varies by Inside Dia., Outside Dia., Color, Max. Pressure (PSI) and Temp. Range

  • EXCELON
  • Tubing, Shore A: 80 Tubing, Shore A: 80
  • Multiple product options available

    Tubing, Flexible, Length 100 Ft., Hardness Shore A: 80 and Color Clear; Varies by Inside Dia., Outside Dia. and Temp. Range

  • EXCELON
  • Tubing, Shore A: 50 Tubing, Shore A: 50
  • Multiple product options available

    Tubing, Flexible, Temp. Range -45° to 175°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 50, Color White and Standards FDA CFR21 177.1520; Varies by...More

Results per page:  16 | 32 | 48

PVC and CPVC tubing from Grainger help to resist abrasion, wear and corrosion and can provide excellent flow rates in air, water and liquid transport lines. At Grainger, you can browse a large selection of braided, reinforced and flexible PVC hoses and CPVC tubing for manufacturing, pumping and drainage systems. Grainger PVC tubing is a versatile, cost-effective solution for beverage production, chemical processing and hydraulic systems, making it an excellent choice for your business. CPVC tubing can work well for hot water applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More