Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
Schedule
Pipe Size
  • View MoreView Less
Connection Type
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

PVC Pipe Fittings

75 Results Found that Include 338 Products

Results per page: 16 | 32 | 48
  • MUELLER INDUSTRIES
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Flush Clean Out Tee,3 In,PVC,140 F
  • MUELLER INDUSTRIES
  • Flush Clean Out Tee, 3 In, PVC, 140 FFlush Clean Out Tee
  • Item # 1CNY3
  • Mfr. Model # 1CNY3
  • Flush Clean Out Tee, Body Material PVC, Schedule DWV, Pipe Size 3 In., Connection Type FNPT x Hub x Hub,...More

  • SPEARS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • SPEARS
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • CapCap
  • Multiple product options available

    Multiple product options available

Two Way Cleanout,4 In,PVC,Solvent,Wh
  • MUELLER INDUSTRIES
  • Two Way Cleanout, 4 In, PVC, Solvent, WhTwo Way Cleanout Tee
  • Item # 1CNV3
  • Mfr. Model # 1CNV3
  • Two Way Cleanout Tee, Body Material PVC, Schedule SDR 35, Pipe Size 4 In., Connection Type Hub, Color White,...More

Coupling,1 x 3/4 In,Slip x Slip
  • LASCO
  • Coupling, 1 x 3/4 In, Slip x SlipCoupling
  • Item # 22FK20
  • Mfr. Model # 429131
  • Coupling, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type Socket x Socket, Max....More

DWV Pipe,PVC,White,3-1/4 in.,ASTM D2949
Elbow,PVC,30 Schedule,Wht,3in.Pipe Size
Coupling,100psi@180deg.F,1/2 in.PipeSize
  • SPEARS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Plug,2 In,Spigot
  • LASCO
  • Plug, 2 In, SpigotPlug
  • Item # 22FK17
  • Mfr. Model # 449020
  • Plug, Body Material PVC, Schedule 40, Pipe Size 2 In., Connection Type Spigot, Color White, Max. Temp. 140...More

Male Adapter,PVC,40,2 In.,Insert x MPT
  • LASCO
  • Male Adapter, PVC, 40,2 In., Insert x MPTMale Adapter
  • Item # 22FM91
  • Mfr. Model # 474020
  • Male Adapter, Body Material PVC, Schedule 40, Pipe Size 2 In., Connection Type Insert x MNPT, Color White,...More

Tee,3/4 x 1/2 In,FNPT x Socket,PVC
  • SPEARS
  • Tee, 3/4 x 1/2 In, FNPT x Socket, PVCTee,3/4 x 1/2 In,FNPT x Socket,PVC
  • Item # 3EKT8
  • Mfr. Model # 802-101BR
  • Reducer Tee, Body Material PVC, Brass, Schedule 80, Pipe Size 3/4 In. x 3/4 In. x 1/2 In., Connection Type...More

  • MUELLER INDUSTRIES
  • Reducer TeeReducer Tee
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48