Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
Schedule
Pipe Size
  • View MoreView Less
Connection Type
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

PVC Pipe Fittings

24 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
    Union,3 In,FPT x FPT,PVC,Schedule 80
    • GF PIPING SYSTEMS
    • Union, 3 In, FPT x FPT, PVC, Schedule 80Union
    • Item # 3TNW4
    • Mfr. Model # 898-030
    • Union, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT, Max. Pressure 187 psi at...More

    Wye,3 In,Slip Socket,PVC
    • GF PIPING SYSTEMS
    • Wye, 3 In, Slip Socket, PVCWye
    • Item # 1VGB1
    • Mfr. Model # 870-030
    • Wye, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type Socket x Socket x Socket, Max. Pressure...More

    Union,4 In Slip,PVC,Schedule 40
    • MUELLER INDUSTRIES
    • Union, 4 In Slip, PVC, Schedule 40Union
    • Item # 5WPZ7
    • Mfr. Model # 164-641
    • Union, Body Material PVC, Schedule 40, Pipe Size 4 In., Connection Type Socket x Socket, Max. Pressure 150...More

    Tee,8 In,SlipxSlipxSlip
    • LASCO
    • Tee, 8 In, SlipxSlipxSlipTee
    • Item # 22FL41
    • Mfr. Model # 401080
    • Tee, Body Material PVC, Schedule 40, Pipe Size 8 In., Connection Type Socket x Socket x Socket, Color White,...More

    Elbow,8 In,Slip
    • LASCO
    • Elbow, 8 In, SlipElbow, 90 Degrees
    • Item # 22FL84
    • Mfr. Model # 406080
    • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 8 In., Connection Type Socket x Socket, Color...More

    Wye,PVC,6 In,1500 PSI,140 Deg F
    • MUELLER INDUSTRIES
    • Wye, PVC, 6 In, 1500 PSI, 140 Deg FWye
    • Item # 1WKW2
    • Mfr. Model # 1WKW2
    • Wye, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp. 140...More

    Elbow,8 In,Slip
    • LASCO
    • Elbow, 8 In, SlipElbow, 45 Degrees
    • Item # 22FM06
    • Mfr. Model # 417080
    • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 8 In., Connection Type Socket x Socket, Color...More

    Elbow,90 Deg,4 In,FNPT,PVC
    • GF PIPING SYSTEMS
    • Elbow, 90 Deg, 4 In, FNPT, PVCElbow, 90 Degrees
    • Item # 1VFF2
    • Mfr. Model # 808-040
    • Elbow, 90 Degrees , Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max....More

    • GF PIPING SYSTEMS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Tee Wye and 45Deg 2-pc Elbow,6x6x4In,PVC
    • MUELLER INDUSTRIES
    • Tee Wye and 45Deg 2-pc Elbow, 6x6x4In, PVCWye and 45 Degrees Elbow
    • Item # 5REC4
    • Mfr. Model # 05267
    • Wye and 45 Degrees Elbow, Body Material PVC, Schedule DWV, Pipe Size 6 In. x 6 In. x 4 In., Connection Type...More

    Street Elbow,90 Deg,PVC,6 In,Hub x S
    • MUELLER INDUSTRIES
    • Street Elbow, 90 Deg, PVC, 6 In, Hub x SStreet Elbow, 90 Degrees
    • Item # 1WKV4
    • Mfr. Model # 1WKV4
    • Street Elbow, 90 Degrees , Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub x Spigot,...More

    • HARVEL CLEAR
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    Union,1 1/4 In,FNPT x Socket,PVC
    • SPEARS
    • Union, 1 1/4 In, FNPT x Socket, PVCUnion
    • Item # 3EKT3
    • Mfr. Model # 859-012BR
    • Union, Body Material PVC, Brass, Schedule 80, Pipe Size 1-1/4 In., Connection Type FNPT x Socket, Color Gray,...More

    Female Adapter,PVC,3 In.,FNPT x Solvent
    • HARVEL CLEAR
    • Female Adapter, PVC, 3 In., FNPT x SolventFemale Adapter
    • Item # 2CFC1
    • Mfr. Model # H435030SRLS
    • Female Adapter, Body Material PVC, Schedule 40, Pipe Size 3 In., Connection Type FNPT x Solvent, Max....More

    Tee Wye and 45Deg 2-pc Elbow,PVC,6 In
    • HARVEL CLEAR
    • CapCap
    • Multiple product options available

      Multiple product options available

    Elbow,45 Deg,2 1/2 In,Solvent,PVC,Clear
    • HARVEL CLEAR
    • Elbow, 45 Deg, 2 1/2 In, Solvent, PVC, ClearElbow, 45 Degrees
    • Item # 2CEY9
    • Mfr. Model # H417025LS
    • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 2-1/2 In., Connection Type Solvent x Solvent,...More

    Red Tee,8 x 6 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Red Tee, 8 x 6 In, Socket, PVCRed Tee
    • Item # 22JY37
    • Mfr. Model # 801-585
    • Red Tee, Body Material PVC, Schedule 80, Pipe Size 8 In. x 8 In. x 6 In., Connection Type Socket x Socket x...More

    Results per page: 16 | 32 | 48