Skip Content

Filter Results By

Applied Filters Clear All

PVC Pipe Fittings

13 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Coupling,3/8 In,Slip
    • LASCO
    • Coupling, 3/8 In, SlipCoupling
    • Item # 22FM14
    • Mfr. Model # 429003
    • Coupling, Body Material PVC, Schedule 40, Pipe Size 3/8 In., Connection Type Socket x Socket, Color White,...More

    Hex Head Plug,3/8 In,MNPT,PVC
    • GF PIPING SYSTEMS
    • Hex Head Plug, 3/8 In, MNPT, PVCHex Head Plug
    • Item # 2NU95
    • Mfr. Model # 850-003
    • Hex Head Plug, Body Material PVC, Schedule 80, Pipe Size 3/8 In., Connection Type MNPT, Max. Pressure 424 psi...More

    Coupling,3/8 In,Threaded,PVC
    • GF PIPING SYSTEMS
    • Coupling, 3/8 In, Threaded, PVCReducing Coupling
    • Item # 22JY61
    • Mfr. Model # 830-003
    • Reducing Coupling, Body Material PVC, Schedule 80, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Max....More

    Elbow,90 Deg,PVC,40,3/8 In.,Slip x Slip
    • LASCO
    • Elbow, 90 Deg, PVC, 40,3/8 In., Slip x SlipElbow, 90 Degrees
    • Item # 22FL82
    • Mfr. Model # 406003
    • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 3/8 In., Connection Type Socket x Socket, Color...More

    • GF PIPING SYSTEMS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • CapCap
    • Multiple product options available

      Multiple product options available

    Tee,3/8 In,SlipxSlipxSlip
    • LASCO
    • Tee, 3/8 In, SlipxSlipxSlipTee
    • Item # 22FL40
    • Mfr. Model # 401003
    • Tee, Body Material PVC, Schedule 40, Pipe Size 3/8 In., Connection Type Socket x Socket x Socket, Color...More

    Adapter,3/8 In,Socket x FPT,PVC
    • GF PIPING SYSTEMS
    • Adapter, 3/8 In, Socket x FPT, PVCAdapter
    • Item # 3TNT6
    • Mfr. Model # 835-003
    • Adapter, Body Material PVC, Schedule 80, Pipe Size 3/8 In., Connection Type FNPT x Socket, Max. Pressure 424...More

    Coupling,3/8 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Coupling, 3/8 In, Socket, PVCCoupling
    • Item # 22JY51
    • Mfr. Model # 829-003
    • Coupling, Body Material PVC, Schedule 80, Pipe Size 3/8 In., Connection Type Socket x Socket, Max. Pressure...More

    • GF PIPING SYSTEMS
    • BushingBushing
    • Multiple product options available

      Multiple product options available

    Female Adapter,3/8 In,Socket x FNPT
    • SPEARS
    • Female Adapter, 3/8 In, Socket x FNPTFemale Adapter
    • Item # 3FLN4
    • Mfr. Model # 835-003SR
    • Female Adapter, Body Material PVC, Stainless Steel, Schedule 80, Pipe Size 3/8 In., Connection Type Socket x...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More