Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Schedule
Pipe Size
Connection Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

PVC Pipe Fittings

49 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Clean Out Plug,6 In,MPT,PVC
  • MUELLER INDUSTRIES
  • Clean Out Plug, 6 In, MPT, PVCCleanout Plug
  • Item # 1WKW5
  • Mfr. Model # 1WKW5
  • Cleanout Plug, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type MNPT, Color White, Max....More

Cap,6 In,Slip
  • LASCO
  • Cap, 6 In, SlipCap
  • Item # 22FJ42
  • Mfr. Model # 447060
  • Cap, Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket, Color White, Max. Temp. 140...More

  • MUELLER INDUSTRIES
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Cap,6 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Cap, 6 In, Hub, PVCCap
  • Item # 1WJK5
  • Mfr. Model # 1WJK5
  • Cap, Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp. 140...More

Coupling,6 In,Slip x Slip
  • LASCO
  • Coupling, 6 In, Slip x SlipCoupling
  • Item # 22FJ55
  • Mfr. Model # 429060
  • Coupling, Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x Socket, Color White, Max....More

Fitting Cleanout Adapter,PVC,6 In
  • MUELLER INDUSTRIES
  • Fitting Cleanout Adapter, PVC, 6 InCleanout Adapter with Plug
  • Item # 1WKV6
  • Mfr. Model # 1WKV6
  • Cleanout Adapter with Plug, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Spigot,...More

  • GF PIPING SYSTEMS
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Elbow,6 In,Slip x Slip
  • LASCO
  • Elbow, 6 In, Slip x SlipElbow, 90 Degrees
  • Item # 22FK05
  • Mfr. Model # 406060
  • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x Socket, Color...More

Square Head Plug,6 In,MNPT,PVC
  • MUELLER INDUSTRIES
  • Square Head Plug, 6 In, MNPT, PVCSquare Head Plug
  • Item # 1WJJ1
  • Mfr. Model # 1WJJ1
  • Square Head Plug, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type MNPT, Color White, Max....More

Cap, PVC, 6in., Hub
  • GENOVA
  • Cap, PVC, 6in., HubCap
  • Item # 20LU40
  • Mfr. Model # 40156
  • Cap, Body Material PVC, Pipe Size 6 In., Connection Type Hub, Number of Holes 0, Color White, Max. Temp. Cold...More

90 Elbow,6 In,SxS,PVC
  • GF PIPING SYSTEMS
  • 90 Elbow, 6 In, SxS, PVCElbow, 90 Degrees
  • Item # 22JY40
  • Mfr. Model # 806-060
  • Elbow, 90 Degrees , Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket x Socket, Max....More

Coupling,6 In,Socket,PVC
  • GF PIPING SYSTEMS
  • Coupling, 6 In, Socket, PVCCoupling
  • Item # 22JY52
  • Mfr. Model # 829-060
  • Coupling, Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket x Socket, Max. Pressure 150...More

Female Adapter,6 In,FNPT x Hub,PVC
  • MUELLER INDUSTRIES
  • Female Adapter, 6 In, FNPT x Hub, PVCFemale Adapter
  • Item # 1WKW6
  • Mfr. Model # 1WKW6
  • Female Adapter, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Hub, Color White,...More

Male Adapter,6 In,SlipxMPT
  • LASCO
  • Male Adapter, 6 In, SlipxMPTMale Adapter
  • Item # 22FM31
  • Mfr. Model # 436060
  • Male Adapter, Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type MNPT x Socket, Color White,...More

Blind Flange,6 In,Blind,PVC
  • GF PIPING SYSTEMS
  • Blind Flange, 6 In, Blind, PVCBlind Flange
  • Item # 22JY93
  • Mfr. Model # 853-060
  • Blind Flange, Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket, Max. Pressure 150 psi...More

45 Elbow,6 In,SxS,PVC
  • GF PIPING SYSTEMS
  • 45 Elbow, 6 In, SxS, PVCElbow, 45 Degrees
  • Item # 22JY46
  • Mfr. Model # 817-060
  • Elbow, 45 Degrees , Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket x Socket, Max....More

Female Adapter,6 In,SlipxFPT
  • LASCO
  • Female Adapter, 6 In, SlipxFPTFemale Adapter
  • Item # 22FM28
  • Mfr. Model # 435060
  • Female Adapter, Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x FNPT, Color White,...More

Tee,6 In,Socket,PVC
  • GF PIPING SYSTEMS
  • Tee, 6 In, Socket, PVCTee
  • Item # 22JY30
  • Mfr. Model # 801-060
  • Tee, Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket x Socket x Socket, Max. Pressure...More

Pipe Cleanout Adapter,6 In,FNPTxHub,PVC
  • MUELLER INDUSTRIES
  • Pipe Cleanout Adapter, 6 In, FNPTxHub, PVCPipe Cleanout Adapter
  • Item # 1WJJ2
  • Mfr. Model # 1WJJ2
  • Pipe Cleanout Adapter, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Hub, Color...More

Long Turn Elbow,90 Deg,PVC,6 In
  • MUELLER INDUSTRIES
  • Long Turn Elbow, 90 Deg, PVC, 6 InElbow, 90 Degrees , Long Sweep
  • Item # 1WJH8
  • Mfr. Model # 1WJH8
  • Elbow, 90 Degrees , Long Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub,...More

Bull Nose Tee, PVC, 6in., Hub
  • GENOVA
  • Bull Nose Tee, PVC, 6in., HubBull Nose Tee
  • Item # 20LU57
  • Mfr. Model # 41460
  • Bull Nose Tee, Body Material PVC, Pipe Size 6 In., Connection Type Hub, Number of Holes 0, Color White, Max....More

Tee,6 In,SlipxSlipxSlip
  • LASCO
  • Tee, 6 In, SlipxSlipxSlipTee
  • Item # 22FL12
  • Mfr. Model # 401060
  • Tee, Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x Socket x Socket, Color White,...More

Elbow,6 In,Slip x Slip
  • LASCO
  • Elbow, 6 In, Slip x SlipElbow, 45 Degrees
  • Item # 22FJ71
  • Mfr. Model # 417060
  • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x Socket, Color...More

Coupling, PVC, 6in., Hub
  • GENOVA
  • Coupling, PVC, 6in., HubCoupling
  • Item # 20LU41
  • Mfr. Model # 40160
  • Coupling, Body Material PVC, Pipe Size 6 In., Connection Type Hub, Number of Holes 0, Color White, Max. Temp....More

Socket Cap,PVC,6 In,1500 PSI,140 Deg F
  • MUELLER INDUSTRIES
  • Socket Cap, PVC, 6 In, 1500 PSI, 140 Deg FSocket Cap
  • Item # 1WKV7
  • Mfr. Model # 1WKV7
  • Socket Cap, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp....More

Female Adapter, PVC, 6in., Hub
  • GENOVA
  • Female Adapter, PVC, 6in., HubFemale Adapter
  • Item # 20LU44
  • Mfr. Model # 40360
  • Female Adapter, Body Material PVC, Pipe Size 6 In., Connection Type Hub, Number of Holes 0, Color White, Max....More

Short Turn 90Deg Elbow,6 In,Hub x Hub
  • MUELLER INDUSTRIES
  • Short Turn 90Deg Elbow, 6 In, Hub x HubElbow, 90 Degrees , Short Sweep
  • Item # 3JWG3
  • Mfr. Model # 03316
  • Elbow, 90 Degrees , Short Sweep, Body Material PVC, Schedule SDR 35, Pipe Size 6 In., Connection Type Hub,...More

Wye,PVC,6 In,1500 PSI,140 Deg F
  • MUELLER INDUSTRIES
  • Wye, PVC, 6 In, 1500 PSI, 140 Deg FWye
  • Item # 1WKW2
  • Mfr. Model # 1WKW2
  • Wye, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp. 140...More

Results per page: 16 | 32 | 48