Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
Body Material
Schedule
Pipe Size
Connection Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PVC Pipe Fittings

92 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LASCO
  • CapCap
  • Multiple product options available

    Multiple product options available

  • LASCO
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Cap,1 1/2 In FNPT,PVC,Schedule 40
  • MUELLER INDUSTRIES
  • Cap, 1 1/2 In FNPT, PVC, Schedule 40Cap
  • Item # 5WPX2
  • Mfr. Model # 448-015
  • Cap, Body Material PVC, Schedule 40, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 200 psi at 73...More

Side Outlet Elbow,1-1/2In,SlipxSlipxSlip
  • LASCO
  • Side Outlet Elbow, 1-1/2In, SlipxSlipxSlipElbow, 90 Degrees , Side Outlet
  • Item # 22FM04
  • Mfr. Model # 413015
  • Elbow, 90 Degrees , Side Outlet, Body Material PVC, Schedule 40, Pipe Size 1-1/2 In., Connection Type Socket...More

Sanitary Street Tee,1-1/2 In,PVC
  • MUELLER INDUSTRIES
  • Sanitary Street Tee, 1-1/2 In, PVCSanitary Street Tee
  • Item # 5REC1
  • Mfr. Model # 06112
  • Sanitary Street Tee, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub x Hub x...More

Male Adapter,1.5 In,MNPTxSlip Socket,PVC
  • GF PIPING SYSTEMS
  • Male Adapter, 1.5 In, MNPTxSlip Socket, PVCMale Adapter
  • Item # 6MV39
  • Mfr. Model # 836-015
  • Male Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type MNPT x Socket, Max....More

  • GF PIPING SYSTEMS
  • CapCap
  • Multiple product options available

    Multiple product options available

Female Adapter,1.5 In,FNPTxSocket,PVC
  • GF PIPING SYSTEMS
  • Female Adapter, 1.5 In, FNPTxSocket, PVCFemale Adapter
  • Item # 6MV30
  • Mfr. Model # 835-015
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type FNPT x Socket, Max....More

  • GF PIPING SYSTEMS
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Slip Joint Nut,1-1/2 In,NPSM,PVC
  • MUELLER INDUSTRIES
  • Slip Joint Nut, 1-1/2 In, NPSM, PVCSlip Joint Nut,1-1/2 In,NPSM,PVC
  • Item # 1WJP2
  • Mfr. Model # 1WJP2
  • Slip Joint Nut, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type NPSM, Color White, Max....More

Elbow,45 Deg,1-1/2 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Elbow, 45 Deg, 1-1/2 In, Hub, PVCElbow, 45 Degrees
  • Item # 1WKC1
  • Mfr. Model # 1WKC1
  • Elbow, 45 Degrees , Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub, Color White,...More

  • GF PIPING SYSTEMS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Wye,1-1/2 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Wye, 1-1/2 In, Hub, PVCWye
  • Item # 1WJT8
  • Mfr. Model # 1WJT8
  • Wye, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub, Color White, Max. Temp. 140...More

Sanitary Tee,1-1/2 In,Hub,PVC
  • MUELLER INDUSTRIES
  • Sanitary Tee, 1-1/2 In, Hub, PVCSanitary Tee
  • Item # 1WJP3
  • Mfr. Model # 1WJP3
  • Sanitary Tee, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub, Color White, Max....More

Trap Adapter,w/Nut,1 1/2 In,PVC,Wh
  • MUELLER INDUSTRIES
  • Trap Adapter, w/Nut, 1 1/2 In, PVC, WhTrap Adapter,w/Nut,1 1/2 In,PVC,Wh
  • Item # 1CNX9
  • Mfr. Model # 1CNX9
  • Female Trap Adapter with Poly Nut, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub...More

  • LASCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • LASCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

P Trap,1 1/2 In,PVC,w/Union,Wh,140 Deg F
  • MUELLER INDUSTRIES
  • P Trap, 1 1/2 In, PVC, w/Union, Wh, 140 Deg FP-Trap with Union
  • Item # 1CNW3
  • Mfr. Model # 1CNW3
  • P-Trap with Union, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub, Color White,...More

Coupling,1 1/2 In,Compression,PVC,White
  • GRAINGER APPROVED
  • Coupling, 1 1/2 In, Compression, PVC, WhiteCoupling
  • Item # 1WJV3
  • Mfr. Model # 1WJV3
  • Coupling, Body Material PVC, Schedule 40, Pipe Size 1-1/2 In., Connection Type Compression, Max. Pressure 200...More

Flange,1-1/2 In,Socket,PVC,Gray
  • GF PIPING SYSTEMS
  • Flange, 1-1/2 In, Socket, PVC, GraySolid Flange
  • Item # 2PMK5
  • Mfr. Model # 851-015
  • Flange, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type Socket, Max. Pressure 150 psi at...More

Vent Elbow,90 Deg,PVC,1 1/2 In,
  • MUELLER INDUSTRIES
  • Vent Elbow, 90 Deg, PVC, 1 1/2 In,Elbow, 90 Degrees , Vent
  • Item # 1WKT4
  • Mfr. Model # 1WKT4
  • Elbow, 90 Degrees , Vent, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub, Color...More

  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Fitting Cleanout Adapter,PVC,1 1/2 In
  • MUELLER INDUSTRIES
  • Fitting Cleanout Adapter, PVC, 1 1/2 InCleanout Adapter with Plug
  • Item # 1WKR6
  • Mfr. Model # 1WKR6
  • Cleanout Adapter with Plug, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type FNPT x...More

Male Elbow,Insert x MNPT,1-1/2 In,PVC
  • LASCO
  • Male Elbow, Insert x MNPT, 1-1/2 In, PVCMale Elbow, 90 Degrees
  • Item # 22FN17
  • Mfr. Model # 1413-015
  • Male Elbow, 90 Degrees , Body Material PVC, Pipe Size 1-1/2 In., Connection Type Insert x MNPT, Max. Pressure...More

Street Elbow,90 Deg,PVC,1 1/2 In,Hub x S
  • MUELLER INDUSTRIES
  • Street Elbow, 90 Deg, PVC, 1 1/2 In, Hub x SStreet Elbow, 90 Degrees
  • Item # 1WKA8
  • Mfr. Model # 1WKA8
  • Street Elbow, 90 Degrees , Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More