Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Schedule
Pipe Size
Connection Type
Price
  • View MoreView Less

PVC Pipe Fittings

15 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • CapCap
    • Multiple product options available

      Multiple product options available

    • MUELLER INDUSTRIES
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    Long Turn Elbow,90 Deg,PVC,4 In
    • MUELLER INDUSTRIES
    • Long Turn Elbow, 90 Deg, PVC, 4 InElbow, 90 Degrees , Long Sweep
    • Item # 1WHR4
    • Mfr. Model # 1WHR4
    • Elbow, 90 Degrees , Long Sweep,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type Hub,Color...More

    Drain Gate,4 In,Spigot Connection,PVC
    • MUELLER INDUSTRIES
    • Drain Gate, 4 In, Spigot Connection, PVCDrain Gate
    • Item # 3GUV7
    • Mfr. Model # 03355
    • Drain Gate,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type Spigot,Color White,Max. Temp....More

    Reducing Bushing,4 x 1 1/2 In,PVC
    • MUELLER INDUSTRIES
    • Reducing Bushing, 4 x 1 1/2 In, PVCBushing
    • Item # 3GUW5
    • Mfr. Model # 03222
    • Bushing,Body Material PVC,Schedule SDR 35,Pipe Size 4 In. x 1-1/2 In.,Connection Type DWV Hub x SD...More

    Elbow,22.5 Degree,6 In,Hub x Hub
    • MUELLER INDUSTRIES
    • Elbow, 22.5 Degree, 6 In, Hub x HubElbow, 22-1/2 Degrees
    • Item # 3JWG1
    • Mfr. Model # 03321
    • Elbow, 22-1/2 Degrees ,Body Material PVC,Schedule SDR 35,Pipe Size 6 In.,Connection Type Hub,Color White,Max....More

    Adapter,4 In,S/D Hub x C/I Spigot,PVC
    • MUELLER INDUSTRIES
    • Adapter, 4 In, S/D Hub x C/I Spigot, PVCAdapter
    • Item # 3GUX6
    • Mfr. Model # 03332
    • Adapter,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type CI Spigot x SD Hub,Color White,Max....More

    Reducing Extended Bushing,4 x 2 In,PVC
    • MUELLER INDUSTRIES
    • Reducing Extended Bushing, 4 x 2 In, PVCExtended Bushing
    • Item # 3GUW6
    • Mfr. Model # 03230
    • Extended Bushing,Body Material PVC,Schedule SDR 35,Pipe Size 4 In. x 2 In.,Connection Type Hub x Spigot,Color...More

    Tee,4 In,Hub,PVC
    • MUELLER INDUSTRIES
    • Tee, 4 In, Hub, PVCTee
    • Item # 1WJJ4
    • Mfr. Model # 1WJJ4
    • Tee,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type Hub,Color White,Max. Temp. 140 Degrees...More

    Wye,4 In,Hub,PVC
    • MUELLER INDUSTRIES
    • Wye, 4 In, Hub, PVCWye
    • Item # 1WJJ8
    • Mfr. Model # 1WJJ8
    • Wye,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type Hub,Color White,Max. Temp. 140 Degrees...More

    Two Way Cleanout,4 In,PVC,Solvent,Wh
    • MUELLER INDUSTRIES
    • Two Way Cleanout, 4 In, PVC, Solvent, WhTwo Way Cleanout Tee
    • Item # 1CNV3
    • Mfr. Model # 1CNV3
    • Two Way Cleanout Tee,Body Material PVC,Schedule SDR 35,Pipe Size 4 In.,Connection Type Hub,Color White,Max....More

    Results per page: 16 | 32 | 48