Skip Content

Filter Results By

Fitting Size
Working Pressure

PVC Hose Assemblies

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
PVC Hose Assembly,1 In, 4 Ft
  • RUBBERFAB
  • PVC Hose Assembly, 1 In, 4 Ft PVC Hose Assembly,1 In, 4 Ft
  • Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1 In., Inside Dia. 1 In., Outside Dia. 1.37 In., Wall Thickness 0.185 In., Working Pressure 150, Temp. Range -25 to150 F, Material of Construction PVC, Length 4 ft., Color Clear, Standards FDA, USDA,3A

  • Item # 12G297
  • Mfr. Model # 16RFPB24TC24TCM48
  • Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1 In., Inside Dia. 1 In., Outside Dia. 1.37 In., Wall...More

PVC Hose Assembly,1/2 In, 4 Ft
  • RUBBERFAB
  • PVC Hose Assembly, 1/2 In, 4 Ft PVC Hose Assembly,1/2 In, 4 Ft
  • Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1/2 In., Inside Dia. 1/2 In., Outside Dia. 0.813 In., Wall Thickness 0.156 In., Working Pressure 250, Temp. Range -25 to150 F, Material of Construction PVC, Length 4 ft., Color Clear, Standards FDA, USDA,3A

  • Item # 12G293
  • Mfr. Model # 08RFPB08TC08TCM48
  • Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1/2 In., Inside Dia. 1/2 In., Outside Dia. 0.813 In.,...More

Results per page:  16 | 32 | 48

Browse a selection of PVC hose assemblies from Grainger. PVC hoses are suitable to transport a wide variety of fluids without imparting odor or taste. They are non-toxic, non-pyrogenic, and alkaline resistant making them suitable for food and beverage, laboratory and surgical or hospital applications. Clear colored hoses meet FDA, USDA, and 3A standards. Buy PVC hose assemblies at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More