Skip Content

Filter Results By

Applied Filters Clear All

Inside Dia.
Outside Dia.
Length
Max. Pressure
Hardness
Color
Material
Brand
Price
Shop By

PVC and CPVC Tubing

7 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • EXCELON
    • Tubing, Shore A: 55Tubing, Shore A: 55
    • Multiple product options available

      Tubing, Flexible, Tensile Strength 1400 psi, Temp. Range -65° to 140°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 55, Color Clear and Standards FDA...More

    • EXCELON
    • Tubing, Shore A: 60Tubing, Shore A: 60
    • Multiple product options available

      Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -65° to 160°F, Material of Construction PVC, Length 100 Ft., Hardness Shore A: 60, Color Clear and Standards FDA...More

    • EXCELON
    • Tubing, Shore A: 66Tubing, Shore A: 66
    • Multiple product options available

      Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -50° to 160°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 66, Color Clear and Standards FDA...More

    • EXCELON
    • Tubing, Shore D: 81Tubing, Shore D: 81
    • Multiple product options available

      Tubing, Rigid, Wall Thickness 1/16", Tensile Strength 6800 psi, Temp. Range 68 To 140 Deg F, Material of Construction PVC, Hardness Shore D: 81, Color Clear and...More

    • EXCELON
    • Tubing, Shore A: 80Tubing, Shore A: 80
    • Multiple product options available

      Tubing, Flexible, Length 100 Ft., Hardness Shore A: 80 and Color Clear; Varies by Inside Dia., Outside Dia. and Temp. Range

    • EXCELON
    • Tubing, Shore A: 50Tubing, Shore A: 50
    • Multiple product options available

      Tubing, Flexible, Temp. Range -45° to 175°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 50, Color White and Standards FDA CFR21 177.1520; Varies by...More

    Tubing,3/32 I.D.,100 ft.,Black,Flexible
    • EXCELON
    • Tubing, 3/32 I.D., 100 ft., Black, FlexibleTubing, Shore A: 70
    • Item # 4VXA6
    • Mfr. Model # 413110-7011BK
    • Tubing, SAE or Metric SAE, Inside Dia. 3/32 In., Outside Dia. 7/32 In., Length 100 ft., Max. Pressure 55 psi,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More