Skip Content

Filter Results By

Applied Filters Clear All

Item
SAE or Metric
Inside Dia.
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Length
Max. Pressure
  • View MoreView Less
Hardness
Color
  • View MoreView Less
Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

PVC and CPVC Tubing

8 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • Tubing, Shore A: 73Tubing, Shore A: 73
    • Multiple product options available

      Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

    • GRAINGER APPROVED
    • Tubing, Shore A: 73Tubing, Shore A: 73
    • Multiple product options available

      Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

    Tubing,1/2 I.D.,50 ft.,Clear,Flexible
    • EXCELON
    • Tubing, 1/2 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 55
    • Item # 4VUR7
    • Mfr. Model # 411810-5711G
    • Tubing, SAE or Metric SAE, Inside Dia. 1/2 In., Outside Dia. 5/8 In., Length 50 ft., Max. Pressure 10 psi,...More

    • TYGON
    • Tubing, Shore A: 63Tubing, Shore A: 63
    • Multiple product options available

      Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

    Tubing,3/16 I.D.,50 ft.,Black,Flexible
    • TYGON
    • Tubing, 3/16 I.D., 50 ft., Black, FlexibleTubing, Shore A: 64
    • Item # 12X175
    • Mfr. Model # AAE00011
    • Tubing, SAE or Metric SAE, Inside Dia. 3/16 In., Outside Dia. 1/4 In., Length 50 ft., Max. Pressure 25 psi,...More

    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Standard Tubing,3.1mm dia,3.28 ft,10 psi
    • HEIDOLPH
    • Standard Tubing, 3.1mm dia, 3.28 ft, 10 psiStandard Tubing,3.1mm dia,3.28 ft,10 psi
    • Item # 36RP48
    • Mfr. Model # 036304140
    • Standard Tubing, SAE or Metric Metric, Inside Dia. 3.1mm, Outside Dia. 6.3mm, Length 3.28 ft., Max. Pressure...More

    Tubing,1/16 I.D.,50 ft.,Clear,Flexible
    • TYGON
    • Tubing, 1/16 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 65
    • Item # 2LPX2
    • Mfr. Model # AAA00003
    • Tubing, SAE or Metric SAE, Inside Dia. 1/16 In., Outside Dia. 1/8 In., Length 50 ft., Max. Pressure 100 psi,...More

    Results per page: 16 | 32 | 48