Skip Content

Filter Results By

Applied Filters Clear All

Item
SAE or Metric
Inside Dia.
Outside Dia.
Length
Max. Pressure
Hardness
Color
Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PVC and CPVC Tubing

8 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tubing,45 psi at 70F,100 ft.,Shore A73
    • GRAINGER APPROVED
    • Tubing, 45 psi at 70F, 100 ft., Shore A73Tubing, PVC
    • Item # 4HL98
    • Mfr. Model # 4HL98
    • Tubing, SAE or Metric SAE, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 ft., Max. Pressure 45 psi@70...More

    • EXCELON
    • Tubing, Shore A: 60Tubing, Shore A: 60
    • Multiple product options available

      Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -65° to 160°F, Material of Construction PVC, Length 100 Ft., Hardness Shore A: 60, Color Clear and Standards FDA...More

    Tubing,3/16 I.D.,50 ft.,Clear,Flexible
    • TYGON
    • Tubing, 3/16 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 63
    • Item # 2LPT4
    • Mfr. Model # AAB00011
    • Tubing, SAE or Metric SAE, Inside Dia. 3/16 In., Outside Dia. 1/4 In., Length 50 ft., Max. Pressure 34 psi,...More

    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Tubing,3/16 I.D.,50 ft.,Clear,Flexible
    • TYGON
    • Tubing, 3/16 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 65
    • Item # 2LPX8
    • Mfr. Model # AAA00011
    • Tubing, SAE or Metric SAE, Inside Dia. 3/16 In., Outside Dia. 1/4 In., Length 50 ft., Max. Pressure 25 psi,...More

    Hydrocarbon Tubing,3.1mm dia.,3.28 ft.
    • HEIDOLPH
    • Hydrocarbon Tubing, 3.1mm dia., 3.28 ft.Hydrocarbon Tubing,3.1mm dia.,3.28 ft.
    • Item # 36RP56
    • Mfr. Model # 036304220
    • Hydrocarbon Tubing, SAE or Metric Metric, Inside Dia. 3.1mm, Outside Dia. 6.3mm, Length 3.28 ft., Max....More

    Tubing,1/4 I.D.,50 ft.,White,Flexible
    • EXCELON
    • Tubing, 1/4 I.D., 50 ft., White, FlexibleTubing, Shore A: 50
    • Item # 4VXC6
    • Mfr. Model # 410610-5011G-WT
    • Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 50 ft., Max. Pressure 27 psi,...More

    Tubing,8mm I.D.,50 ft.,Clear,Flexible
    • EXCELON
    • Tubing, 8mm I.D., 50 ft., Clear, FlexibleTubing, Shore A: 55
    • Item # 4VUU3
    • Mfr. Model # 4100610-5711G-M
    • Tubing, SAE or Metric Metric, Inside Dia. 8mm, Outside Dia. 12mm, Length 50 ft., Max. Pressure 28 psi,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More