Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
  • View MoreView Less
Length
  • View MoreView Less
Schedule
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PVC and CPVC Pipe

5 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Pipe,Pipe Size 3/4 In.ID 0.804,OD 01.05
    • HARVEL
    • Pipe, Pipe Size 3/4 In.ID 0.804, OD 01.05PVC Pipe
    • Item # 5AFJ3
    • Mfr. Model # H0400075PW1000
    • Pipe, Pipe Size 3/4 In., Length 10 ft., Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM...More

    Pipe,3/4 In x 10 Ft,PVC,Gray
    • GF PIPING SYSTEMS
    • Pipe, 3/4 In x 10 Ft, PVC, GrayPVC Pipe
    • Item # 6MV21
    • Mfr. Model # H0800075PG1000
    • Pipe, Pipe Size 3/4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

    • EXCELON
    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

    • GF PIPING SYSTEMS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

    • SPEARS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Thread On One End, MNPT x Slip Socket, Schedule 80, Material of Construction PVC, Max. Temp. 110°F, Color Gray and Standards ASTM D-1784; Varies by Pipe Size and...More

    Results per page: 16 | 32 | 48