Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
  • View MoreView Less
Length
  • View MoreView Less
Schedule
Brand
Price
  • View MoreView Less
Shop By

PVC and CPVC Pipe

7 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Schedule 40 Pipe,Size 1 1/2 In,10ft.L
    • HARVEL
    • Schedule 40 Pipe, Size 1 1/2 In, 10ft.LPVC Pipe
    • Item # 5AFJ6
    • Mfr. Model # H0400150PW1000
    • Pipe, Pipe Size 1-1/2 In., Length 10 ft., Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM...More

    Pipe,Plastic,1 1/2 In
    • GF PIPING SYSTEMS
    • Pipe, Plastic, 1 1/2 InPVC Pipe
    • Item # 6MV24
    • Mfr. Model # H0800150PG1000
    • Pipe, Pipe Size 1-1/2 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

    • GF PIPING SYSTEMS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

    • EXCELON
    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

    • SPEARS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Thread On One End, MNPT x Slip Socket, Schedule 80, Material of Construction PVC, Max. Temp. 110°F, Color Gray and Standards ASTM D-1784; Varies by Pipe Size and...More

    • GF PIPING SYSTEMS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Schedule 80, Material of Construction PVC, Max. Temp. 140°F and Color Gray; Varies by Pipe Size and Length

    Pipe Nipple,1-1/2 In,PVC,Gray
    • SPEARS
    • Pipe Nipple, 1-1/2 In, PVC, GrayPVC Pipe Nipple
    • Item # 22EX95
    • Mfr. Model # 886-020
    • Pipe Nipple, Pipe Size 1-1/2 In., Length 2 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    Results per page: 16 | 32 | 48