Skip Content

Filter Results By

Applied Filters Clear All

Item
Pipe Size
Length
Schedule
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

PVC and CPVC Pipe

8 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • GF PIPING SYSTEMS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Schedule 80, Material of Construction PVC, Max. Temp. 140°F and Color Gray; Varies by Pipe Size and Length

    Pipe,Plastic,1 1/4 In
    • GF PIPING SYSTEMS
    • Pipe, Plastic, 1 1/4 InPVC Pipe
    • Item # 6MV23
    • Mfr. Model # H0800125PG1000
    • Pipe, Pipe Size 1-1/4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

    • GF PIPING SYSTEMS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

    Pipe Nipple,1-1/4 In,PVC,Gray
    • SPEARS
    • Pipe Nipple, 1-1/4 In, PVC, GrayPVC Pipe Nipple
    • Item # 22EX94
    • Mfr. Model # 885-020
    • Pipe Nipple, Pipe Size 1-1/4 In., Length 2 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    • EXCELON
    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

    Pipe,PipeSize 1 1/4 In.ID 01.36,OD 01.66
    • HARVEL
    • Pipe, PipeSize 1 1/4 In.ID 01.36, OD 01.66PVC Pipe
    • Item # 5AFJ5
    • Mfr. Model # H0400125PW1000
    • Pipe, Pipe Size 1-1/4 In., Length 10 ft., Schedule 40, Material PVC, Max. Temp. 140 Degrees F, Color White,...More

    • SPEARS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Thread On One End, MNPT x Slip Socket, Schedule 80, Material of Construction PVC, Max. Temp. 110°F, Color Gray and Standards ASTM D-1784; Varies by Pipe Size and...More

    Pipe,Plastic,1 1/4 In,Schedule 40
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More