Skip Content

Filter Results By

PVC and CPVC Pipe

8 Results Found that Include 181 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • GF PIPING SYSTEMS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

    • HARVEL
    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

    • GF PIPING SYSTEMS
    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe, —, Inside Dia. —, Outside Dia. —, Length 10 ft., Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards NSF-14 Certified, Conforms...More

    • PVC PipePVC Pipe
    • Multiple product options available

      Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

    • GF PIPING SYSTEMS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Schedule 80, Material of Construction PVC, Max. Temp. 140°F and Color Gray; Varies by Pipe Size and Length

    • SPEARS
    • PVC NipplePVC Nipple
    • Multiple product options available

      Nipple, Thread On One End, MNPT x Slip Socket, Schedule 80, Material of Construction PVC, Max. Temp. 110°F, Color Gray and Standards ASTM D-1784; Varies by Pipe Size and...More

    • SPEARS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray, Standards ANSI/ASTM STD D1784, NSF STD61, ANNEX G and Compliance NSF 61;...More

    • EXCELON
    • PVC, Flexible PipePVC, Flexible Pipe
    • Multiple product options available

      Pipe, Flexible, Schedule 40, Material of Construction PVC and Standards NSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790; Varies by Pipe...More

    Results per page: 16 | 32 | 48

      Get PVC and CPVC pipe from Grainger when you need non-corrosive, chemically resistant pipe for construction and industrial applications. CPVC can withstand temperatures as high as 180° to 210°F, while PVC can withstand temperatures to 140°F, helping to make CPVC a good choice for hot water distribution. PVC pipe can work well in drain, waste and venting plumbing applications. Choose from a wide range of PVC and CPVC pipe and nipple options here. Shop Grainger first!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More