Skip Content

Filter Results By

Applied Filters Clear All

Putty/Joint Knives, Spatulas, Scrapers

25 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Scraper,4In,Red,Stiff
    • WARNER
    • Scraper, 4In, Red, StiffScraper,4In,Red,Stiff
    • Item # 38ZD23
    • Mfr. Model # 90119
    • Scrapers, Scraper, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel, Handle Material...More

    Mixing Knife,3/4in.W.,Wood,3-1/2in.L.
    • HYDE
    • Mixing Knife, 3/4in.W., Wood, 3-1/2in.L.Mixing Knife,3/4in.W.,Wood,3-1/2in.L.
    • Item # 38HT06
    • Mfr. Model # D55221
    • Drywall and Putty Knives, Mixing Knife, Blade Type Flexible, Blade Width 3/4 In., Blade Material Carbon...More

    Painters Tool,Stiff,4-1/8in.L,3in.W
    • ACME
    • Painters Tool, Stiff, 4-1/8in.L, 3in.WPainters Tool,Stiff,4-1/8in.L,3in.W
    • Item # 39CF38
    • Mfr. Model # 18856
    • Drywall and Putty Knives, Painters Tool, Blade Type Stiff, Blade Width 3 In., Blade Material Titanium, Handle...More

    Painters Tool, 6-in-1,4-1/4in.L,3in.W
    • ACME
    • Painters Tool, 6-in-1,4-1/4in.L, 3in.WPainters Tool, 6-in-1,4-1/4in.L,3in.W
    • Item # 39CF44
    • Mfr. Model # 18732
    • Drywall and Putty Knives, Painters Tool, 6-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material...More

    Putty Knife,Stiff,4in.L,1in.W
    • ACME
    • Putty Knife, Stiff, 4in.L, 1in.WPutty Knife,Stiff,4in.L,1in.W
    • Item # 39CF39
    • Mfr. Model # 18813
    • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1 In., Blade Material Titanium, Handle...More

    Joint Knife,Stiff,3in.L,8in.W
    • ACME
    • Joint Knife, Stiff, 3in.L, 8in.WJoint Knife,Stiff,3in.L,8in.W
    • Item # 39CF36
    • Mfr. Model # 18739
    • Drywall and Putty Knives, Joint Knife, Blade Type Stiff, Blade Width 8 In., Blade Material Titanium, Handle...More

    Putty Knife,Stiff,4in.L,2in.W
    • ACME
    • Putty Knife, Stiff, 4in.L, 2in.WPutty Knife,Stiff,4in.L,2in.W
    • Item # 39CF45
    • Mfr. Model # 18811
    • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 2 In., Blade Material Titanium, Handle...More

    Joint Knife,Flexible,4in.L,4in.W
    • ACME
    • Joint Knife, Flexible, 4in.L, 4in.WJoint Knife,Flexible,4in.L,4in.W
    • Item # 39CF40
    • Mfr. Model # 18734
    • Drywall and Putty Knives, Joint Knife, Blade Type Flexible, Blade Width 4 In., Blade Material Titanium,...More

    Spatula,Flexible Blade,Wood,10in.L
    • HYDE
    • Spatula, Flexible Blade, Wood, 10in.LSpatula,Flexible Blade,Wood,10in.L
    • Item # 39CF49
    • Mfr. Model # 41110
    • Painters Tools, Spatula, Blade Type Flexible, Blade Width 1 In., Blade Material Spring Steel, Handle Material...More

    Joint Knife,Stiff,4in.L,4in.W
    • ACME
    • Joint Knife, Stiff, 4in.L, 4in.WJoint Knife,Stiff,4in.L,4in.W
    • Item # 39CF42
    • Mfr. Model # 18809
    • Drywall and Putty Knives, Joint Knife, Blade Type Stiff, Blade Width 4 In., Blade Material Titanium, Handle...More

    Joint Knife,Stiff,4-1/2in.L,5in.W
    • ACME
    • Joint Knife, Stiff, 4-1/2in.L, 5in.WJoint Knife,Stiff,4-1/2in.L,5in.W
    • Item # 39CF35
    • Mfr. Model # 18857
    • Drywall and Putty Knives, Joint Knife, Blade Type Stiff, Blade Width 5 In., Blade Material Titanium, Handle...More

    Taping Knife,Stiff,3in.L,12in.W
    • ACME
    • Taping Knife, Stiff, 3in.L, 12in.WTaping Knife,Stiff,3in.L,12in.W
    • Item # 39CF41
    • Mfr. Model # 18736
    • Drywall and Putty Knives, Taping Knife, Blade Type Stiff, Blade Width 12 In., Blade Material Titanium, Handle...More

    Scraper,3in.W.,Polypropylene,8in.L.
    • HYDE
    • Scraper, 3in.W., Polypropylene, 8in.L.Scraper
    • Item # 38HT03
    • Mfr. Model # 12050
    • Scrapers, Scraper, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel, Handle Material...More

    Joint Knife,Flexible,4-1/2 In,Hardwood
    • STANLEY
    • Joint Knife, Flexible, 4-1/2 In, HardwoodJoint Knife,Flexible,4-1/2 In,Hardwood
    • Item # 18E860
    • Mfr. Model # 28-538
    • Joint Knife, Blade Type Flexible, Blade Width 5 In., Blade Material Polished Hardened Steel, Handle Material...More

    Scraper,Full Flexible,4in.W,3-1/4in.L.
    • MARSHALLTOWN
    • Scraper, Full Flexible, 4in.W, 3-1/4in.L.Scraper,Full Flexible,4in.W,3-1/4in.L.
    • Item # 38HT91
    • Mfr. Model # M7405
    • Drywall and Putty Knives, Scraper, Blade Type Flexible, Blade Width 4 In., Blade Material Hardened Annealed...More

    Putty Knife,Stiff,4in.L,1-1/2in.W
    • ACME
    • Putty Knife, Stiff, 4in.L, 1-1/2in.WPutty Knife,Stiff,4in.L,1-1/2in.W
    • Item # 39CF43
    • Mfr. Model # 18867
    • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Titanium,...More

    Putty Knife,Flexible,4in.L,2in.W
    • ACME
    • Putty Knife, Flexible, 4in.L, 2in.WPutty Knife,Flexible,4in.L,2in.W
    • Item # 39CF32
    • Mfr. Model # 18738
    • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 2 In., Blade Material Titanium,...More

    Painters Tool, 8-in-1,4-1/4in.L,3in.W
    • ACME
    • Painters Tool, 8-in-1,4-1/4in.L, 3in.WPainters Tool, 8-in-1,4-1/4in.L,3in.W
    • Item # 39CF46
    • Mfr. Model # 18798
    • Drywall and Putty Knives, Painters Tool, 8-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material...More

    Spatula,Flexible Blade,Wood,6-1/2in.L
    • HYDE
    • Spatula, Flexible Blade, Wood, 6-1/2in.LSpatula,Flexible Blade,Wood,6-1/2in.L
    • Item # 39CF51
    • Mfr. Model # 41010
    • Painters Tools, Spatula, Blade Type Flexible, Blade Width 3/8 In., Blade Material Spring Steel, Handle...More

    Putty Knife,Flexible,4in.L,1in.W
    • ACME
    • Putty Knife, Flexible, 4in.L, 1in.WPutty Knife,Flexible,4in.L,1in.W
    • Item # 39CF34
    • Mfr. Model # 18812
    • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 1 In., Blade Material Titanium,...More

    Spatula,Flexible Blade,Wood,7-1/2in.L
    • HYDE
    • Spatula, Flexible Blade, Wood, 7-1/2in.LSpatula,Flexible Blade,Wood,7-1/2in.L
    • Item # 39CF50
    • Mfr. Model # 41060
    • Painters Tools, Spatula, Blade Type Flexible, Blade Width 5/8 In., Blade Material Spring Steel, Handle...More

    Joint Knife,Flexible,4in.L,6in.W
    • ACME
    • Joint Knife, Flexible, 4in.L, 6in.WJoint Knife,Flexible,4in.L,6in.W
    • Item # 39CF33
    • Mfr. Model # 18735
    • Drywall and Putty Knives, Joint Knife, Blade Type Flexible, Blade Width 6 In., Blade Material Titanium,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More