Skip Content

Filter Results By

Applied Filters Clear All

Blade Type
Blade Material
Blade Width
Handle Material
Blade Length
Color
Handle Length
Overall Length
Brand
Price
Shop By

Putty/Joint Knives, Spatulas, Scrapers

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Floor Scraper,4 In. W,Carbon Steel
    • OLFA
    • Floor Scraper, 4 In. W, Carbon SteelFloor Scraper
    • Item # 4KMT6
    • Mfr. Model # XSR-200
    • Scrapers, Floor Scraper, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel, Handle Material...More

    Putty Knife,Flexible,3-1/2 In. W,Wood
    • AMPCO
    • Putty Knife, Flexible, 3-1/2 In. W, WoodScraper
    • Item # 4CZ74
    • Mfr. Model # K-31
    • Nonsparking Scrapers, Scraper, Blade Type Stiff, Blade Width 1-1/4 In., Blade Material Nickel Copper, Handle...More

    Industrial Hand Knife,Natural,Wood,4in.L
    • HYDE
    • Industrial Hand Knife, Natural, Wood, 4in.LIndustrial Hand Knife
    • Item # 38HT18
    • Mfr. Model # 65060
    • Drywall and Putty Knives, Industrial Hand Knife, Blade Type Pin Vent, Blade Width 1 In., Blade Material...More

    Non-Spark Replacement Blade,4 in.
    • AMPCO
    • Non-Spark Replacement Blade, 4 in.Non-Spark Replacement Blade,4 in.
    • Item # 32NJ34
    • Mfr. Model # S-27-5
    • Scrapers, Non-Spark Replacement Blade, Blade Type Multi-Edge Arc, Blade Width 4 In., Blade Material Nickel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More