Skip Content

Filter Results By

Applied Filters Clear All

Blade Type
  • View MoreView Less
Blade Material
  • View MoreView Less
Blade Width
  • View MoreView Less
Handle Material
  • View MoreView Less
Blade Length
  • View MoreView Less
Color
  • View MoreView Less
Handle Length
  • View MoreView Less
Overall Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Putty/Joint Knives, Spatulas, Scrapers

26 Results Found that Include 91 Products

Results per page: 16 | 32 | 48
    Putty Knife,1-1/4 In. W,Carbon Steel
    • STANLEY
    • Putty Knife, 1-1/4 In. W, Carbon SteelPutty Knife,1-1/4 In. W,Carbon Steel
    • Item # 1ARX3
    • Mfr. Model # 28-140
    • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/4 In., Blade Material...More

    Scraper,1-1/2 In. W,Carbon Steel,Rubber
    • UNGER
    • Scraper, 1-1/2 In. W, Carbon Steel, RubberScraper
    • Item # 2RMZ4
    • Mfr. Model # SR040
    • Scrapers, Scraper, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel, Handle Material Rubber,...More

    Painters Tool,Stiff,Full Tang,3x4-1/4 in
    • WESTWARD
    • Painters Tool, Stiff, Full Tang, 3x4-1/4 inPainters Tool
    • Item # 46A910
    • Mfr. Model # 46A910
    • Painters Tools, Painters Tool, 6-in-1, Blade Type Stiff, Full Tang, Blade Width 3 In., Blade Material...More

    • WESTWARD
    • ScraperScraper
    • Multiple product options available

      Multiple product options available

    Multi-Scraper,Stiff,5-in-1,Stl,2-1/2 In
    • WESTWARD
    • Multi-Scraper, Stiff, 5-in-1, Stl, 2-1/2 InMulti-Scraper
    • Item # 13A708
    • Mfr. Model # 13A708
    • Painters Tools, Painters Tool, 5-in-1, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

    Paint Scraper,2-Edge,Stl/PP/TPR,2-1/2 In
    • WESTWARD
    • Paint Scraper, 2-Edge, Stl/PP/TPR, 2-1/2 InPaint Scraper
    • Item # 13A696
    • Mfr. Model # 13A696
    • Scrapers, Paint Scraper, Blade Type 2-Edge Utility, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

    Blades,Sharp,4in.,Steel,PK5
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Blades, Sharp, 4in., Steel, PK5Blades,Sharp,4in.,Steel,PK5
    • Item # 35EN09
    • Mfr. Model # ST299
    • Scrapers, Blades, Blade Type Sharp, Blade Width 1/2 In., Blade Material Steel, Color Gray, No. of Edges 1,...More

    Putty Knife,1-1/2 In. W,Carbon Steel
    • STANLEY
    • Putty Knife, 1-1/2 In. W, Carbon SteelPutty Knife,1-1/2 In. W,Carbon Steel
    • Item # 1ATC0
    • Mfr. Model # 28-141
    • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/2 In., Blade Material...More

    Chisel Scraper,Stiff,Full Tang,1.25x4 in
    • WESTWARD
    • Chisel Scraper, Stiff, Full Tang, 1.25x4 inChisel Scraper,Stiff,Full Tang,1.25x4 in
    • Item # 46A906
    • Mfr. Model # 46A906
    • Scrapers, Chisel Scraper, Blade Type Stiff, Full Tang, Blade Width 1-1/4 In., Blade Material Stainless Steel,...More

    • HYDE
    • ScraperScraper
    • Multiple product options available

      Multiple product options available

    Putty Knife,Flexible,2in.W,Carbon Steel
    • KRAFT TOOL CO.
    • Putty Knife, Flexible, 2in.W, Carbon SteelPutty Knife,Flexible,2in.W,Carbon Steel
    • Item # 35EM62
    • Mfr. Model # DW528
    • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 2 In., Blade Material Carbon Steel,...More

    Joint Knife,Flexible,3 In. W,Black/Cream
    • HYDE
    • Joint Knife, Flexible, 3 In. W, Black/CreamJoint Knife
    • Item # 24Z415
    • Mfr. Model # 06351
    • Drywall and Putty Knives, Joint Knife, Blade Type Flexible, Blade Width 3 In., Blade Material Carbon Steel,...More

    Scraper,1/2 In. W,Plastic,Grey/Red
    • CLAUSS
    • Scraper, 1/2 In. W, Plastic, Grey/RedScraper,1/2 In. W,Plastic,Grey/Red
    • Item # 19T084
    • Mfr. Model # 18737
    • Scrapers, Scraper, Blade Type Utility, Blade Width 1-1/2 In., Blade Material Titanium Bonded Carbon Steel,...More

    Painters Tool, 6-in-1,Stiff,2-1/2 In. W
    • HYDE
    • Painters Tool, 6-in-1, Stiff, 2-1/2 In. WPainters Tool, 6-in-1
    • Item # 24Z419
    • Mfr. Model # 06992
    • Painters Tools, Painters Tool, 6-in-1, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

    Wall Scraper,1 In. W,Plastic,5 In. L
    • OLFA
    • Wall Scraper, 1 In. W, Plastic, 5 In. LWall Scraper
    • Item # 4KMT4
    • Mfr. Model # SCR-S
    • Scrapers, Wall Scraper, Blade Type Fixed, Blade Width 1 In., Blade Material Stainless Steel, Handle Material...More

    Putty Knife,2 In. W,Carbon Steel
    • PURDY
    • Putty Knife, 2 In. W, Carbon SteelPutty Knife,2 In. W,Carbon Steel
    • Item # 19ZN45
    • Mfr. Model # 140900020
    • Scrapers, Putty Knife, Blade Type Stiff, Blade Width 10-1/4 In., Blade Material Nylon, Handle Material Nylon,...More

    Putty Knife,6in.W.,Polypropylene,Black
    • HYDE
    • Putty Knife, 6in.W., Polypropylene, BlackPutty Knife,6in.W.,Polypropylene,Black
    • Item # 38HR94
    • Mfr. Model # 04851
    • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 6 In., Blade Material Carbon Steel,...More

    Results per page: 16 | 32 | 48