Skip Content

Filter Results By

Type
  • View MoreView Less
Number of Columns
Number of Holes
  • View MoreView Less
Hole Size
NEMA Rating
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pushbutton Enclosures

82 Results Found that Include 217 Products

Results per page: 16 | 32 | 48
Push Button Enclosure,NEMA 4,4X
  • DAYTON
  • Push Button Enclosure, NEMA 4,4XPush Button Enclosure,NEMA 4,4X
  • Item # 32W279
  • Mfr. Model # 32W279
  • Push Button Enclosure, Metallic, NEMA Rating 4, 4X, Material of Construction Zinc Alloy, Length (In.) 2.91,...More

PB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • HOFFMAN
  • PB Enclosure, 3.25in.Hx2.75in.Wx3.50in.DPB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • Item # 32FR09
  • Mfr. Model # E1PBGXM
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 22.5mm, Height (In.)...More

Enclosure,Safety Control,22mm,1 Hole
  • OMRON STI
  • Enclosure, Safety Control, 22mm, 1 HoleEnclosure,Safety Control,22mm,1 Hole
  • Item # 2LCC2
  • Mfr. Model # A22Z-B101Y
  • Enclosure, Safety Control, Deep, Number of Holes 1, Hole Size 22 mm, Height 2.67 In, Width 2.67 In, Depth...More

Emergency Stop Button Enclosure,Yellow
  • EATON
  • Emergency Stop Button Enclosure, YellowEmergency Stop Button Enclosure,Yellow
  • Item # 30XF20
  • Mfr. Model # M22-IY1-PG
  • Emergency Stop Button Enclosure,Number of Operators 1,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock...More

Metallic Enclosure,NEMA 4 and 4X
  • DAYTON
  • Metallic Enclosure, NEMA 4 and 4XMetallic Enclosure,NEMA 4 and 4X
  • Item # 32W278
  • Mfr. Model # 32W278
  • Push Button Enclosure, Metallic, NEMA Rating 4 and 4X, Material of Construction Zinc Alloy, Length (In.)...More

Pendant Station  Enclosure,Yellow
Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF18
  • Mfr. Model # M22-I2-PG
  • Push Button Enclosure,Number of Operators 2,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF16
  • Mfr. Model # M22-I4-PG
  • Push Button Enclosure,Number of Operators 4,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Push Button Enclosure,22mm,White
  • EATON
  • Push Button Enclosure, 22mm, WhitePush Button Enclosure,22mm,White
  • Item # 30XF19
  • Mfr. Model # M22-I3-PG
  • Push Button Enclosure,Number of Operators 3,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Push Button Enclosure,Rees Switches,Blk
  • REES
  • Push Button Enclosure, Rees Switches, BlkPush Button Enclosure,Rees Switches,Blk
  • Item # 36LR82
  • Mfr. Model # 02765-000
  • Push Button Enclosure, Steel, Number of Columns 0, Number of Holes 1, Hole Size 54.1 x 82.55mm, Conduit Size...More

Push Button Enclosure,Rees Switches,Yllw
  • REES
  • Push Button Enclosure, Rees Switches, YllwPush Button Enclosure,Rees Switches,Yllw
  • Item # 36LR83
  • Mfr. Model # 02765-100
  • Push Button Enclosure, Steel, Number of Columns 0, Number of Holes 1, Hole Size 54.1 x 82.55mm, Conduit Size...More

Enclosure,Hazardous Location,8.88 In. H
  • EATON
  • Enclosure, Hazardous Location, 8.88 In. HEnclosure,Hazardous Location,8.88 In. H
  • Item # 31HL43
  • Mfr. Model # E34N53
  • Pushbutton Enclosure, Hazardous Location, Hole Size 30mm, Width (In.) 3.81, Depth (In.) 3.38, NEMA Rating 3,...More

Cover,For Eaton Push Buttons,Gray
  • EATON
  • Cover, For Eaton Push Buttons, GrayCover,For Eaton Push Buttons,Gray
  • Item # 31HL41
  • Mfr. Model # E34N51
  • Hazardous Location Cover, Features Corrosion Resistant Class 1, Div 2 Die Cast Enclosure, For Use With E34...More

Enclosure,Hazardous Location,11.13 In. H
  • EATON
  • Enclosure, Hazardous Location, 11.13 In. HEnclosure,Hazardous Location,11.13 In. H
  • Item # 31HL44
  • Mfr. Model # E34N54
  • Hazardous Location Cover, Hazardous Location, Hole Size 30mm, Width (In.) 3.81, Depth (In.) 3.38, NEMA Rating...More

Enclosure,Hazardous Location,6.63 In. H
  • EATON
  • Enclosure, Hazardous Location, 6.63 In. HEnclosure,Hazardous Location,6.63 In. H
  • Item # 31HL42
  • Mfr. Model # E34N52
  • Pushbutton Enclosure, Hazardous Location, Hole Size 30mm, Width (In.) 3.81, Depth (In.) 3.38, NEMA Rating 3,...More

Cover,For Eaton Push Buttons,Gray
  • EATON
  • Cover, For Eaton Push Buttons, GrayCover,For Eaton Push Buttons,Gray
  • Item # 31HL37
  • Mfr. Model # E34N11
  • Hazardous Location Cover, Features Corrosion Resistant Class 1, Div 2 Die Cast Enclosure, For Use With E34...More

PB Enclosure,8.00in.Hx4.00in.Wx4.75in.D
  • HOFFMAN
  • PB Enclosure, 8.00in.Hx4.00in.Wx4.75in.DPB Enclosure,8.00in.Hx4.00in.Wx4.75in.D
  • Item # 32FR20
  • Mfr. Model # E3PBX
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 3, Hole Size 30.5mm, Height (In.)...More

Results per page: 16 | 32 | 48

Before you add a new push button to your manufacturing control board, you must have the right push button enclosure to seal the deal. At Grainger you will find oil tight metal and non-metal enclosures in multi- or single-hole designs to make both pendant style and machine-mounted control devices. These important push button protectors prevent damage and wear to sensitive electrical contacts so your push button lasts longer. Whether it's a new safety stop, or a multi-directional control device, these push button enclosures work just as hard as you do.