Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Basic Material
Body Material
  • View MoreView Less
Connection Type
  • View MoreView Less
Tube Size
  • View MoreView Less
Pipe Size
  • View MoreView Less
Stem OD
Max. Pressure
Hex Size
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Push to Connect Tube Fittings

75 Results Found that Include 256 Products

Results per page: 16 | 32 | 48
  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Union Connector,6mm Tube OD,Black,PK10
  • JOHN GUEST
  • Union Connector, 6mm Tube OD, Black, PK10Union Adapter
  • Item # 1WTW7
  • Mfr. Model # PM0406E-PK10
  • Union Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 6mm,...More

Union Y,Outside Dia 6mm,PK10
  • LEGRIS
  • Union Y, Outside Dia 6mm, PK10Union Y
  • Item # 1DEG1
  • Mfr. Model # 3140 06 00
  • Union Y, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 6mm, Pipe...More

Tube Union,6mm Tube Sz,Brass,PK5
  • ALPHA FITTINGS
  • Tube Union, 6mm Tube Sz, Brass, PK5Tube Union
  • Item # 1WUR8
  • Mfr. Model # 50040N-6-PK5
  • Tube Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 6mm,...More

Union Elbow,90 Deg,6mm Tube Sz,PK5
  • ALPHA FITTINGS
  • Union Elbow, 90 Deg, 6mm Tube Sz, PK5Elbow, 90 Degrees
  • Item # 1WUX8
  • Mfr. Model # 50130N-6-PK5
  • Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size...More

Union Tee,Brass,6mm Tube Sz,PK5
  • ALPHA FITTINGS
  • Union Tee, Brass, 6mm Tube Sz, PK5Union Tee
  • Item # 1WVC9
  • Mfr. Model # 50230N-6-PK5
  • Union Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 6mm, Max....More

  • SMC
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Plug, 6mm Tube,6mm OD, Tube, Nylon,PK50
  • LEGRIS
  • Plug, 6mm Tube, 6mm OD, Tube, Nylon, PK50Plug
  • Item # 1PFD1
  • Mfr. Model # 3126 06 00
  • Plug, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 6mm, Pipe Size 6mm, Stem...More

Y Union,6mm,TubexTube
  • SMC
  • Y Union, 6mm, TubexTubeY Union
  • Item # 36W844
  • Mfr. Model # KQ2U06-00A
  • Y Union, Basic Material Plastic, Body Material Polybutylene Terephthalate, Connection Type Tube x Tube, Tube...More

Plug,Tube 6mm,Brass and PBT
  • SMC
  • Plug, Tube 6mm, Brass and PBTPlug
  • Item # 5NRY9
  • Mfr. Model # KQ2P-06
  • Plug, Basic Material Plastic/Metal Combination, Body Material Brass and Polybutylene, Connection Type Tube,...More

Threaded Y Male,M5 x .09 BSPP,PK10
  • LEGRIS
  • Threaded Y Male, M5 x .09 BSPP, PK10Y Adapter
  • Item # 1DEJ3
  • Mfr. Model # 3158 06 13
  • Y Adapter, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated...More

Straight Union,6mm,Tube,Poly,PK10
  • NORGREN
  • Straight Union, 6mm, Tube, Poly, PK10Straight Union
  • Item # 1LRB6
  • Mfr. Model # M00200600
  • Straight Union, Basic Material Plastic, Body Material Polybutylene, Connection Type Tube, Tube Size 6mm, Max....More

Adapter,Tube x Tube,6mm x 8mm
  • LEGRIS
  • Adapter, Tube x Tube, 6mm x 8mmReducer
  • Item # 18E504
  • Mfr. Model # 3666 06 08
  • Adapter, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x Tube, Tube Size 6mm,...More

Bulkhead Union Elbow,90 Deg,6mm,Tube
  • SMC
  • Bulkhead Union Elbow, 90 Deg, 6mm, TubeBulkhead Union Elbow, 90 Degrees
  • Item # 36W662
  • Mfr. Model # KQ2LE06-00A
  • Bulkhead Union Elbow, 90 Degrees , Basic Material Plastic, Body Material Polybutylene Terephthalate,...More

Straight Union,Outside Dia 6mm,PK2
  • LEGRIS
  • Straight Union, Outside Dia 6mm, PK2Straight Union
  • Item # 1DEX7
  • Mfr. Model # 3806 06 00
  • Straight Union, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Tube, Tube Size 6mm,...More

Results per page: 16 | 32 | 48