Skip Content

Filter Results By

Item
Bristle Material
Broom Type
Block Material
Block Size
Overall Length
Brand
Price
Shop By
Ratings

Push Brooms

38 Results Found that Include 205 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Synthetic Push Broom, Block Size 24 x 7/8 x 2-1&#
  • HARPER
  • Push Broom Head Push Broom Head
  • Multiple product options available

    Push Broom Head and Bristle Material Synthetic; Varies by Block Size and Overall Length

Synthetic Push Broom with Handle, Block Size 36"
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • KRAFT TOOL
  • Sweeping Broom Sweeping Broom
  • Multiple product options available

    Sweeping Broom, Bristle Material Orange Poly, Broom Type Asphalt/General Purpose, Trim Length 5", Overall Length 5" and Block Material Wood; Varies by Block Size

Polypropylene Scrub Brush, Block Size 1/2", Polypropylene&#
Nylon Broom Head, Block Size 9", Wood Block Material
  • TOUGH GUY
  • Floor Sweep Floor Sweep
  • Multiple product options available

    Floor Sweep, Bristle Material Synthetic, Broom Type Push Broom, Trim Length 2 to 2-3/8" and Block Material Plastic; Varies by Block Size

Steel Wire Street Broom Head, Block Size 16", Wood
Polyester Combo Floor Broom, Block Size 16", Polypropylene&
Polypropylene Push Broom, Block Size 36", Hardwood Block&#x
Push Broom Head
Nylon Finishing Brush, Block Size 24", Wood Block Mate
Fiberglass Brush, Block Size 12", Polypropylene Block Mater
Polyester Push Broom Head, Block Size 12", Polypropylene&#x
Polypropylene Push Broom with Handle, Block Size 16",
Results per page:  16 | 32 | 48

Cover a lot of ground in a single sweep with a floor broom. Grainger carries brooms with bristles ideal for oily surfaces, sweeping through large indoor facilities, removing debris from sidewalks, and cleaning outdoor patios or open spaces. There are brooms for cement finishing, contractors, floor sweeps, indoor/outdoor, garages, rough surfaces, smooth surfaces, street sweeps, and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More