Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Origin
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Purified Antigens

85 Results Found that Include 85 Products 

Results per page: 16 | 32 | 48
Ovalbumin Chicken 5 g
  • MP BIOMEDICAL
  • Ovalbumin Chicken 5 g
  • Item # 10L038
  • Mfr. Model # 08950512
  • Ovalbumin Chicken 5 g, Origin Chicken Egg, CAS Number 9048-46-8, Application Standard, Container Size 5g,...More

Human IgA, Secretory 5 mg
  • MP BIOMEDICAL
  • Human IgA, Secretory 5 mg
  • Item # 10L007
  • Mfr. Model # 0855905
  • Human IgA, Secretory 5 mg, Origin Human Colostrum, pH 7.3, Application Standard, Container Size 5mg,...More

Mouse Myeloma, MOPC 315 1 mg
  • MP BIOMEDICAL
  • Mouse Myeloma, MOPC 315 1 mg
  • Item # 10L040
  • Mfr. Model # 0850325
  • Mouse Myeloma, MOPC 315 1 mg, Origin Clarified MOPC 315 Mouse ascites, pH 8.1, Concentration 1.0 mg/nl,...More

Human g-Globulins 10 g
  • MP BIOMEDICAL
  • Human g-Globulins 10 g
  • Item # 10L003
  • Mfr. Model # 08823102
  • Human g-Globulins 10 g, Origin Human Plasma, pH 6.44, Application Standard, Container Size 10g, Container...More

Human g-Globulins 100 mg
  • MP BIOMEDICAL
  • Human g-Globulins 100 mg
  • Item # 10L004
  • Mfr. Model # 0855838
  • Human g-Globulins 100 mg, Origin Human Serum, Application Standard, Container Size 100mg, Container Material...More

Human Hemoglobin 20 mg
  • MP BIOMEDICAL
  • Human Hemoglobin 20 mg
  • Item # 10L005
  • Mfr. Model # 0855914
  • Human Hemoglobin 20 mg, Origin Human Red Blood Cells, pH 7.3, Application Standard, Container Size 20mg,...More

Human IgA, Serum 5 mg
  • MP BIOMEDICAL
  • Human IgA, Serum 5 mg
  • Item # 10L008
  • Mfr. Model # 0855906
  • Human IgA, Serum 5 mg, Origin Human Serum, pH 7.3, Application Standard, Container Size 5mg, Container...More

Human IgM   5 mg
  • MP BIOMEDICAL
  • Human IgM 5 mg
  • Item # 10L025
  • Mfr. Model # 0855916
  • Human IgM 5 mg, Origin Human Myeloma Serum, pH 7.3, Application Standard, Container Size 5mg, Container...More

Mouse Myeloma IgG1 k, MOPC 21 1 mg
  • MP BIOMEDICAL
  • Mouse Myeloma IgG1 k, MOPC 21 1 mg
  • Item # 10L041
  • Mfr. Model # 0850327
  • Mouse Myeloma IgG1 k, MOPC 21 1 mg, Origin Clarified Mouse MOPC 21 ascites, pH 8.1, Concentration 1.0 mg/nl,...More

Mouse IgG 20 mg
  • MP BIOMEDICAL
  • Mouse IgG 20 mg
  • Item # 10L032
  • Mfr. Model # 0855939
  • Mouse IgG 20 mg, Origin Mouse Serum, pH 7.3, Application Standard, Container Size 20mg, Container Material...More

Human IgG 50 mg
  • MP BIOMEDICAL
  • Human IgG 50 mg
  • Item # 10L011
  • Mfr. Model # 0855908
  • Human IgG 50 mg, Origin Human Serum, pH 7.3, Application Standard, Container Size 50mg, Container Material...More

Rat Albumin 25 mg
  • MP BIOMEDICAL
  • Rat Albumin 25 mg
  • Item # 10L053
  • Mfr. Model # 0855952
  • Rat Albumin 25 mg, Origin Rat Serum, pH 7.3, Application Standard, Container Size 25mg, Container Material...More

Rat IgG 20 mg
  • MP BIOMEDICAL
  • Rat IgG 20 mg
  • Item # 10L056
  • Mfr. Model # 0855951
  • Rat IgG 20 mg, Origin Rat Serum, pH 7.3, Application Standard, Container Size 20mg, Container Material Glass,...More

Human IgG 100 mg
  • MP BIOMEDICAL
  • Human IgG 100 mg
  • Item # 10L010
  • Mfr. Model # 08641451
  • Human IgG 100 mg, Origin Human Plasma, pH 7.4, Application Standard, Container Size 100mg, Container Material...More

Rabbit IgG 50 mg
  • MP BIOMEDICAL
  • Rabbit IgG 50 mg
  • Item # 10L050
  • Mfr. Model # 0855944
  • Rabbit IgG 50 mg, Origin Rabbit Serum, pH 7.3, Application Standard, Container Size 50mg, Container Material...More

Human Albumin 5 g
  • MP BIOMEDICAL
  • Human Albumin 5 g
  • Item # 10K993
  • Mfr. Model # 08823032
  • Human Albumin 1X Crystalline 5 g, Origin Plasma, CAS Number 70024-90-7, Application Standard, Container Size...More

Human Albumin 5 g
  • MP BIOMEDICAL
  • Human Albumin 5 g
  • Item # 10K994
  • Mfr. Model # 08823234
  • Human Albumin Fraction V Powder 5 g, Origin Plasma, pH 7.2, Concentration 7 Percent, CAS Number 70024-90-7,...More

Human Albumin 50 mg
  • MP BIOMEDICAL
  • Human Albumin 50 mg
  • Item # 10K995
  • Mfr. Model # 0855912
  • Human Albumin Highly Purified 50 mg, Origin Human Serum, pH 7.3, Application Standard, Container Size 50mg,...More

Human Albumin 500 mg
  • MP BIOMEDICAL
  • Human Albumin 500 mg
  • Item # 10K996
  • Mfr. Model # 08823030
  • Human Albumin 1X Crystalline 500 mg, Origin Human Serum, CAS Number 70024-90-7, Application Standard,...More

Bovine g-Globulins 10 g
  • MP BIOMEDICAL
  • Bovine g-Globulins 10 g
  • Item # 10K971
  • Mfr. Model # 08820412
  • Bovine g-Globulins 10 g, pH 6.58, Application Immuno Assay, Container Size 10g, Container Material Plastic,...More

Human b-2-Microglobulin 1 mg
  • MP BIOMEDICAL
  • Human b-2-Microglobulin 1 mg
  • Item # 10K998
  • Mfr. Model # 08770953
  • Human b-2-Microglobulin 1 mg, Origin Human Urine, Application Standard, Container Size 1mg, Container...More

Ovalbumin Duck 1 g
  • MP BIOMEDICAL
  • Ovalbumin Duck 1 g
  • Item # 10L039
  • Mfr. Model # 08825051
  • Ovalbumin Duck 1 g, Origin Duck Egg, CAS Number 9048-46-8, Application Standard, Container Size 1g, Container...More

Mouse Myeloma IgM  l1, MOPC 104E 1 mg
  • MP BIOMEDICAL
  • Mouse Myeloma IgM l1, MOPC 104E 1 mg
  • Item # 10L047
  • Mfr. Model # 0850335
  • Mouse Myeloma IgM l1, MOPC 104E 1 mg, Origin Clarified Mouse MOPC 14E ascites, pH 8.1, Concentration 1.0...More

Human IgG4 100pg
  • MP BIOMEDICAL
  • Human IgG4 100pg
  • Item # 10L024
  • Mfr. Model # 08642341
  • Human IgG4 100ug, Origin Myeloma Source, pH 7.4, Concentration 1.09 mg/mL, Application Standard, Container...More

Bovine g-Globulins, Labile-enzyme  10 g
  • MP BIOMEDICAL
  • Bovine g-Globulins, Labile-enzyme 10 g
  • Item # 10K972
  • Mfr. Model # 08820423
  • Bovine g-Globulins, Labile-enzyme 10 g, pH 6.58, Application Immuno Assay, Container Size 10g, Container...More

Bovine Transferrin, APO 500 mg
  • MP BIOMEDICAL
  • Bovine Transferrin, APO 500 mg
  • Item # 10K975
  • Mfr. Model # 0215233490
  • Bovine Transferrin, APO 500 mg, pH 7.4, Application Cell Culture, Container Size 500mg, Container Material...More

Dog Albumin 50 mg
  • MP BIOMEDICAL
  • Dog Albumin 50 mg
  • Item # 10K978
  • Mfr. Model # 0855925
  • Dog Albumin 50 mg, pH 7.3, Application Standard, Container Size 50mg, Container Material Glass, Storage...More

Bovine Albumin, Low Fatty Acid 1 kg
  • MP BIOMEDICAL
  • Bovine Albumin, Low Fatty Acid 1 kg
  • Item # 10K959
  • Mfr. Model # 0219989991
  • Bovine Albumin, Low Fatty Acid 1 kg, pH 7.3, CAS Number 9048-46-8, Application Cell Culture, Immunoassays,...More

Mouse Myeloma Ascites MOPC 21 5 mg
  • MP BIOMEDICAL
  • Mouse Myeloma Ascites MOPC 21 5 mg
  • Item # 10L034
  • Mfr. Model # 0850341
  • Mouse Myeloma Ascites MOPC 21 5 mg, Origin Mouse Serum, Application Standard, Container Size 5mg, Container...More

Bovine IgG 100 mg
  • MP BIOMEDICAL
  • Bovine IgG 100 mg
  • Item # 10K973
  • Mfr. Model # 08641401
  • Bovine IgG 100 mg, pH 4.1, Application Immuno Assay, Container Size 100mg, Container Material Glass, Storage...More

Bovine Transferrin, HOLO 100 mg
  • MP BIOMEDICAL
  • Bovine Transferrin, HOLO 100 mg
  • Item # 10K976
  • Mfr. Model # 0215233580
  • Bovine Transferrin, HOLO 100 mg, pH 7.17, Application Cell Culture, Container Size 100mg, Container Material...More

Bovine Albumin, Low Fatty Acid 100 g
  • MP BIOMEDICAL
  • Bovine Albumin, Low Fatty Acid 100 g
  • Item # 10K960
  • Mfr. Model # 0219989980
  • Bovine Albumin, Low Fatty Acid 100 g, pH 7.3, CAS Number 9048-46-8, Application Cell Culture, Immunoassays,...More

Results per page: 16 | 32 | 48