Skip Content

Filter Results By

Price
Ratings

Pumps

12 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Alarm,Indoor Water
    • Alarm, Indoor WaterWater Level Monitoring Systems
    • Item # 4NE49
    • Mfr. Model # PWA
    • Indoor Water Alarm, Audio Alarm 110 dB @1 Ft, Cable Length 6 Ft, Power Source 9 VDC, Alerts Presence of...More

    Battery,Deep Cycle
    • PHCC PRO SERIES
    • Battery, Deep CycleBattery,Deep Cycle
    • Item # 4NE47
    • Mfr. Model # B-2200
    • Standby Deep Cycle Battery, Battery Volts 12, For Use With 4NE44 and 4NE45 Sump Pumps, 7.5 Hours of...More

    1/3 HPSubmersible Sump Pump Sensor Rod Switch Type, Ca
    • PHCC PRO SERIES
    • 1/3 HPSubmersible Sump Pump Sensor Rod Switch Type, Cast Iron Base Material1/3 HPSubmersible Sump Pump Sensor Rod Switch Type, Cast Iron Base Material
    • Item # 5RZN4
    • Mfr. Model # ST1033-USC3
    • Submersible Sump Pump, 1/3 HP, Switch Type Sensor Rod, Cord Length 10 ft., 115 Voltage, 3.8 Amps, Dia. 7-1/2...More

    Battery,Deep Cycle
    • PHCC PRO SERIES
    • Battery, Deep CycleBattery,Deep Cycle
    • Item # 4NE48
    • Mfr. Model # B-1000
    • Standby Deep Cycle Battery, Battery Volts 12, For Use With 4NE46 Sump Pump, 6 Hours of Protection with 4NE46,...More

    Float Switch,Automatic,Dual Float,120V
    • PHCC PRO SERIES
    • Float Switch, Automatic, Dual Float, 120VFloat Switch,Automatic,Dual Float,120V
    • Item # 38G748
    • Mfr. Model # DFC1
    • Float Switch, Automatic, Switch Type Caged Dual Micro-reed, Plug Connection, Max. Amps Running 12, Voltage...More

    Float Switch
    • PHCC PRO SERIES
    • Float SwitchFloat Switch
    • Item # 5RZN3
    • Mfr. Model # USC3
    • Float Switch, Solid State Sensor, Normally Open, Normally Closed, N/A Connection, Max. Amps Running 12, HP @...More

    AGM Battery,12 VDC, Max Amps 90
    • PHCC PRO SERIES
    • AGM Battery, 12 VDC, Max Amps 90AGM Battery,12 VDC, Max Amps 90
    • Item # 4AYX8
    • Mfr. Model # B12-90
    • AGM Battery, Maintenance Free, Voltage 12 VDC, Max. Amps 90, Continuous Run Time Rating 6.5 Hours When Used...More

    Sump/Battery Backup System,10Amps Backup
    • PHCC PRO SERIES
    • Sump/Battery Backup System, 10Amps BackupSump/Battery Backup System,10Amps Backup
    • Item # 4CUK3
    • Mfr. Model # PS-C22
    • Sump/Battery Back-Up Combination System, 1/3 HP, Discharge NPT (In.) 1 1/2, 115 Voltage, 3.8 Amps, Max. Flow...More

    Sump/Battery Backup System,6.5Amp Backup
    • PHCC PRO SERIES
    • Sump/Battery Backup System, 6.5Amp BackupSump/Battery Backup System,6.5Amp Backup
    • Item # 4CUK4
    • Mfr. Model # PS-C11
    • Sump/Battery Back-Up Combination System, 1/3 HP, Discharge NPT (In.) 1-1/2, 115 Voltage, 12VDC Voltage -...More

    Sump/Battery Backup System,9 Amps Backup
    • PHCC PRO SERIES
    • Sump/Battery Backup System, 9 Amps BackupSump/Battery Backup System,9 Amps Backup
    • Item # 4CUK2
    • Mfr. Model # PS-C33
    • Sump/Battery Back-Up Combination System, 1/3 HP, Discharge NPT (In.) 1-1/2, 115 Voltage, 12VDC Voltage -...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More