Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

64 Results Found that Include 111 Products 

 |  Results per page: 16 | 32 | 48

Hydraulic Gear Pump

VICKERS

Multiple product options available

Vane Pump, 3 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V926 | Mfr. Model # 382077-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 3 gpm @ 1200 rpm and 100 psi, Displacement .60 cu. in./rev., Inlet Port 1 In NPT,...More

Vane Pump, 7 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V936 | Mfr. Model # 382087-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 7 gpm @ 1200 rpm and 100 psi, Displacement 1.39 cu. in./rev., Inlet Port 1 In...More

Piston Pump, 3 cu. in./rev, 34 gpm

VICKERS

Grainger Item # 20V853 | Mfr. Model # 421AK01104B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3 cu. in./rev, Flow Rate 34 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 2.5 cu. in./rev, 29 gpm

VICKERS

Grainger Item # 20V850 | Mfr. Model # 421AK01074B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 2.5 cu. in./rev, Flow Rate 29 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 4.88 cu. in./rev, 44 gpm

VICKERS

Grainger Item # 20V860 | Mfr. Model # 421AK01111B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

Piston Pump, 3 cu. in./rev, 34 gpm

VICKERS

Grainger Item # 20V854 | Mfr. Model # 421AK01106B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3 cu. in./rev, Flow Rate 34 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 2.5 cu. in./rev, 29 gpm

VICKERS

Grainger Item # 20V851 | Mfr. Model # 421AK01100B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 2.5 cu. in./rev, Flow Rate 29 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 3.8 cu. in./rev, 42 gpm

VICKERS

Grainger Item # 20V858 | Mfr. Model # 421AK01109B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3.8 cu. in./rev, Flow Rate 42 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 4.88 cu. in./rev, 44 gpm

VICKERS

Grainger Item # 20V861 | Mfr. Model # 421AK01014B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

Piston Pump, 3.8 cu. in./rev, 42 gpm

VICKERS

Grainger Item # 20V855 | Mfr. Model # 421AK00454B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3.8 cu. in./rev, Flow Rate 42 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 2.5 cu. in./rev, 29 gpm

VICKERS

Grainger Item # 20V852 | Mfr. Model # 421AK01101B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 2.5 cu. in./rev, Flow Rate 29 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 4.88 cu. in./rev, 44 gpm

VICKERS

Grainger Item # 20V859 | Mfr. Model # 421AK01110B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 4.88 cu. in./rev, Flow Rate 44 gpm, Max. Continuous PSI 3000, Max....More

Piston Pump, 3.8 cu. in./rev, 42 gpm

VICKERS

Grainger Item # 20V857 | Mfr. Model # 421AK01108B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3.8 cu. in./rev, Flow Rate 42 gpm, Max. Continuous PSI 4000, Max....More

Piston Pump, 3.8 cu. in./rev, 42 gpm

VICKERS

Grainger Item # 20V856 | Mfr. Model # 421AK01107B

Catalog Page # 3502 (PDF)

Open Circuit Piston Pump, Displacement 3.8 cu. in./rev, Flow Rate 42 gpm, Max. Continuous PSI 4000, Max....More

Power Unit, 2000 psi, 5 HP, 5 gpm

VICKERS

Grainger Item # 19RT31 | Mfr. Model # 5002939

Catalog Page # NA

Power Unit, Displacement 0.84 cu. In./rev, Flow Rate 5 gpm, Max. Continuous PSI 2000, Flow Compensator...More

Power Unit, 3000 psi, 5 HP, 5 gpm

VICKERS

Grainger Item # 19RT30 | Mfr. Model # 5003399

Catalog Page # NA

Power Unit, Displacement 0.64 cu. In./rev, Flow Rate 5 gpm, Max. Continuous PSI 3000, Flow Compensator...More

Single Vane Pump, 21 gpm, 4.13 cu. in./rev

VICKERS

Grainger Item # 20V915 | Mfr. Model # 421477-7

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 21 gpm, Displacement 4.13 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Single Vane Pump, 21 gpm, 4.13 cu. in./rev

VICKERS

Grainger Item # 20V916 | Mfr. Model # 416457-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 21 gpm, Displacement 4.13 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Vane Pump, 11 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V945 | Mfr. Model # 372617-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 11 gpm @ 1200 rpm and 100 psi, Displacement 2.22 cu. in./rev., Inlet Port 1-5/16...More

Double Vane Pump, 3.4 cu. in./rev.

VICKERS

Grainger Item # 20V954 | Mfr. Model # 421596-S

Catalog Page # 3502 (PDF)

Double Vane Pump, Displacement 3.4 cu. in./rev., Inlet Port 2-1/2 In CD61 Flange, Outlet Port 1 In CD 61...More

Single Vane Pump, 25 gpm, 4.94 cu. in./rev

VICKERS

Grainger Item # 20V917 | Mfr. Model # 02-137124-1

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 25 gpm, Displacement 4.94 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Single Vane Pump, 60gpm, 11.75 cu. in./rev

VICKERS

Grainger Item # 20V921 | Mfr. Model # 02-137146-1

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 60 gpm, Displacement 11.75 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Vane Pump, 13 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V946 | Mfr. Model # 372606-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 13 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1-5/16...More

Double Vane Pump, 4.1 cu. in./rev.

VICKERS

Grainger Item # 20V955 | Mfr. Model # 431874-N

Catalog Page # 3502 (PDF)

Double Vane Pump, Displacement 4.1 cu. in./rev., Inlet Port 2-1/2 In CD61 Flange, Outlet Port 1 In CD 61...More

Single Vane Pump, 30 gpm, 5.91 cu. in./rev

VICKERS

Grainger Item # 20V918 | Mfr. Model # 02-137126-1

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 30 gpm, Displacement 5.91 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Vane Pump, 6 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V935 | Mfr. Model # 382086-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 6 gpm @ 1200 rpm and 100 psi, Displacement 1.19 cu. in./rev., Inlet Port 1 In...More

Single Vane Pump, 60gpm, 11.75 cu. in./rev

VICKERS

Grainger Item # 20V922 | Mfr. Model # 02-137146-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 60 gpm, Displacement 11.75 cu. in./rev., Inlet Port 1-1/2 In CD 61 Flange, Outlet...More

Vane Pump, 6 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V947 | Mfr. Model # 372613-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 6 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1-5/16...More

Vane Pump, 2 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V938 | Mfr. Model # 382063-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 2 gpm @ 1200 rpm and 100 psi, Displacement .40 cu. in./rev., Inlet Port 1-5/16...More

Double Vane Pump, 6.8 cu. in./rev.

VICKERS

Grainger Item # 20V956 | Mfr. Model # 433335-C

Catalog Page # 3502 (PDF)

Double Vane Pump, Displacement 6.8 cu. in./rev., Inlet Port 3 In CD61 Flange, Outlet Port 1-1/4 In CD 61...More

Vane Pump, 4 gpm @ 1200 rpm and 100 psi

VICKERS

Grainger Item # 20V929 | Mfr. Model # 382082-3

Catalog Page # 3502 (PDF)

Single Vane Pump, Flow Rate 4 gpm @ 1200 rpm and 100 psi, Displacement .80 cu. in./rev., Inlet Port 1 In NPT,...More

 |  Results per page: 16 | 32 | 48
loader image