Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pumps

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Pool Pump,2 HP,3450,230V/115
    • GRAINGER APPROVED VENDOR
    • Pool Pump, 2 HP, 3450,230V/115
    • Item # 5PXE6
    • Mfr. Model # 5PXE6
    • In-Ground Swimming Pool Pump, Self Priming, 2 HP, 1 Phase, 115/230 Voltage, 20.6/10.2 Amps, Motor Type...More

    Engine Driven Pump,9 HP, 3 In.
    • GRAINGER APPROVED VENDOR
    • Engine Driven Pump, 9 HP, 3 In.
    • Item # 6CGH5
    • Mfr. Model # 6CGH5
    • Engine Driven Pump, 9 HP, Engine Brand United Power, Engine/Motor Type Gas, Tank Capacity 3.27 Qt., 15060...More

    Case
    • GRAINGER APPROVED VENDOR
    • Case
    • Item # 23CH61
    • Mfr. Model # PP22002G
    • Case, For Use With Grainger Item Number S.S. 316

    Case
    • GRAINGER APPROVED VENDOR
    • Case
    • Item # 23CH55
    • Mfr. Model # PP19002NG
    • Case, For Use With Grainger Item Number NAVAL BRONZE

    Out Chamber
    • GRAINGER APPROVED VENDOR
    • Out Chamber
    • Item # 25UZ44
    • Mfr. Model # 780136
    • Out Chamber, For Use With Grainger Item Number 3HJV9, 3H9W2A, For Use With Mfr. Model Number NDP-25BAS,...More

    Motor 115V 5.5-MD
    • GRAINGER APPROVED VENDOR
    • Motor 115V 5.5-MD
    • Item # 24WN77
    • Mfr. Model # 979350
    • Motor 115V 5.5-MD, For Use With Mfr. Model Number TE-5.5-MD-SC, Fits Brand Little Giant

    Motor
    • GRAINGER APPROVED VENDOR
    • Motor
    • Item # 24WP02
    • Mfr. Model # 979351
    • Motor, For Use With Mfr. Model Number TE-6-MD-HC, Fits Brand Little Giant

    Motor,208-230/460 1hp 3ph
    • GRAINGER APPROVED VENDOR
    • Motor, 208-230/460 1hp 3ph
    • Item # 23NL74
    • Mfr. Model # 071355BS
    • Motor,208-230/460 1hp 3ph, For Use With Grainger Item Number 3BB86, 3BB92, 3BB93, 4HU78, 4HU84, Fits Brand...More

    Impeller 4.12 Dia
    • GRAINGER APPROVED VENDOR
    • Impeller 4.12 Dia
    • Item # 23NM71
    • Mfr. Model # 20408
    • Impeller 4.12 Dia, For Use With Grainger Item Number 4UA76, 4UA77, Fits Brand BARNES PUMPS

    Motor 1 Hp,3500 Rpm Odp
    • GRAINGER APPROVED VENDOR
    • Motor 1 Hp, 3500 Rpm Odp
    • Item # 23NM58
    • Mfr. Model # 09653
    • Motor 1 Hp,3500 Rpm Odp, For Use With Grainger Item Number 4UA66, Fits Brand BARNES PUMPS

    Adapter
    • GRAINGER APPROVED VENDOR
    • Adapter
    • Item # 23NN29
    • Mfr. Model # 20419
    • Adapter, For Use With Grainger Item Number 4ZA45, Fits Brand BARNES PUMPS

    Cutter Kit
    • GRAINGER APPROVED VENDOR
    • Cutter Kit
    • Item # 23NL92
    • Mfr. Model # 108321-GIS
    • Cutter Kit, Fits Brand BARNES PUMPS

    Results per page: 16 | 32 | 48