Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pumps

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Flowmeter,Turbine,1 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 In FNPTFlowmeter,Turbine,1 In FNPT
    • Item # 1XPT6
    • Mfr. Model # G2S10N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

    Flowmeter,Turbine,3/4 In FNPT
    • GPI
    • Flowmeter, Turbine, 3/4 In FNPTFlowmeter,Turbine,3/4 In FNPT
    • Item # 1XPR8
    • Mfr. Model # G2S07N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1XPR3
    • Mfr. Model # G2S05N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

    Fuel Transfer Pump,4/10 hp,25 gpm
    • GPI
    • Fuel Transfer Pump, 4/10 hp, 25 gpmFuel Transfer Pump
    • Item # 13K541
    • Mfr. Model # M-3025CB-ML
    • Fuel Transfer Pump, Rotary Vane Pump Design, 4/10 HP, Voltage 12VDC, GPM 25, Hose Dia. 1 In., Hose Length 18...More

    Flowmeter,Turbine,Alum,30 to 300  GPM
    • GPI
    • Flowmeter, Turbine, Alum, 30 to 300 GPMFlowmeter,Turbine,Alum,30 to 300 GPM
    • Item # 13K556
    • Mfr. Model # 03A32GM
    • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 2 In., Flow Range 30 to 300 GPM, Accuracy +/- 1.5...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1YEA7
    • Mfr. Model # G2B05N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1YEA2
    • Mfr. Model # G2A05N09GMA
    • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,1 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 In FNPTFlowmeter,Turbine,1 In FNPT
    • Item # 1YEA9
    • Mfr. Model # G2B10N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

    Flowmeter,Turbine,PVC,3 In,Male Spigot
    • GPI
    • Flowmeter, Turbine, PVC, 3 In, Male SpigotFlowmeter,Turbine,PVC,3 In,Male Spigot
    • Item # 6XGN4
    • Mfr. Model # TM300
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

    Drum Pump,12VDC,1/3 HP
    • GPI
    • Drum Pump, 12VDC, 1/3 HPElectric Operated Drum Pump
    • Item # 6XGP3
    • Mfr. Model # P-200H-2UR
    • Electric Operated Drum Pump, Agricultural Chemical, Voltage 12VDC, Pump Body Material Polyethylen, Wetted...More

    Flowmeter,Turbine,3/4 In FNPT
    • GPI
    • Flowmeter, Turbine, 3/4 In FNPTFlowmeter,Turbine,3/4 In FNPT
    • Item # 1YEA8
    • Mfr. Model # G2B07N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Results per page: 16 | 32 | 48