Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Pumps

85 Results Found that Include 111 Products

Results per page: 16 | 32 | 48
Hand Drum Pump,Plunger,Steel
  • GPI
  • Hand Drum Pump, Plunger, SteelHand Drum Pump,Plunger,Steel
  • Item # 13K538
  • Mfr. Model # BP-12
  • Hand Operated Drum Pump, Action Type Plunger, Pump Body Material Steel, Wetted Materials Steel, Nitrile, Seal...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPTFlowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Fuel Nozzle,Auto,Leaded Spout
Vent Cap,2 In NPT Outlet
Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPTFlowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF6
  • Mfr. Model # 01A31GM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Hand Drum Pump,Rotary,Cast Iron
  • GPI
  • Hand Drum Pump, Rotary, Cast IronHand Drum Pump,Rotary,Cast Iron
  • Item # 13K537
  • Mfr. Model # RP-5
  • Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Steel,...More

Kit Power Source,Battery, PK 2
Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPMFlowmeter, PVC, 20 to 200 GPM
  • Item # 4TJT4
  • Mfr. Model # TM200-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Fuel Nozzle, Auto,Diesel Spout
  • GPI
  • Fuel Nozzle, Auto, Diesel SpoutFuel Nozzle, Auto,Diesel Spout
  • Item # 13K564
  • Mfr. Model # Auto Nozzle 3/4" DEF
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 3/4 In. FNPT, Outlet Diesel Spout, Length 15-1/2 In., For...More

Flowmeter, PVC, 1 to 10 GPM
  • GPI
  • Flowmeter, PVC, 1 to 10 GPMFlowmeter, PVC, 1 to 10 GPM
  • Item # 4TJR9
  • Mfr. Model # TM050-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to 10, Accuracy +/-3 %,...More

Flowmeter, PVC, 2 to 20 GPM
  • GPI
  • Flowmeter, PVC, 2 to 20 GPMFlowmeter, PVC, 2 to 20 GPM
  • Item # 4TJT1
  • Mfr. Model # TM075-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 3/4 In., Flow Range @ GPM 2 to 20, Accuracy +/-3 %,...More

Fuel Hose,DEF 3/4 In Outlet,Length 12 ft
Flowmeter, PVC, 10 to 100 GPM
  • GPI
  • Flowmeter, PVC, 10 to 100 GPMFlowmeter, PVC, 10 to 100 GPM
  • Item # 4TJT3
  • Mfr. Model # TM150-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 1/2 In., Flow Range @ GPM 10 to 100, Accuracy +/-3...More

Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPMFlowmeter, PVC, 5 to 50 GPM
  • Item # 4TJT2
  • Mfr. Model # TM100-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPTFlowmeter,Turbine,1 In FNPT
  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Rotary Drum Pump,Cast Aluminum,3/4In NPT
  • GPI
  • Rotary Drum Pump, Cast Aluminum, 3/4In NPTRotary Drum Pump,Cast Aluminum,3/4In NPT
  • Item # 13K536
  • Mfr. Model # RP-10-UL
  • Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Aluminum, Wetted Materials Aluminum,...More

Lube Meter, Aluminum, 0.26 to 7.8 GPM
  • GPI
  • Lube Meter, Aluminum, 0.26 to 7.8 GPMLube Meter, Aluminum, 0.26 to 7.8 GPM
  • Item # 4TJT5
  • Mfr. Model # LM50MNG
  • Lube Meter Display, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Engine Oil...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPTFlowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF9
  • Mfr. Model # 113255-5
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPTFlowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF7
  • Mfr. Model # 01A31LM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Flowmeter, PVC, 1 to10 GPM
  • GPI
  • Flowmeter, PVC, 1 to10 GPMFlowmeter, PVC, 1 to10 GPM
  • Item # 4TJR4
  • Mfr. Model # TM050
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to10, Accuracy +/-3 %,...More

Flowmeter,Turbine,3/4 In FNPT
  • GPI
  • Flowmeter, Turbine, 3/4 In FNPTFlowmeter,Turbine,3/4 In FNPT
  • Item # 1XPR8
  • Mfr. Model # G2S07N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

  • GPI
  • FlowmeterFlowmeter
  • Multiple product options available

    Multiple product options available

Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPMFlowmeter, PVC, 20 to 200 GPM
  • Item # 4TJR8
  • Mfr. Model # TM200
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Flowmeter,Turbine,PVC,4 In,150 LB Flange
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, 150 LB FlangeFlowmeter,Turbine,PVC,4 In,150 LB Flange
  • Item # 6XGN9
  • Mfr. Model # TM400-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,Alum,0.3 to 3  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 0.3 to 3 GPMFlowmeter,Turbine,Alum,0.3 to 3 GPM
  • Item # 13K554
  • Mfr. Model # 03A30GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 0.3 to 3 GPM, Accuracy +/- 1.5...More

Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPMFlowmeter, PVC, 5 to 50 GPM
  • Item # 4TJR6
  • Mfr. Model # TM100
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPTFlowmeter,Turbine,2 In FNPT
  • Item # 1YEB2
  • Mfr. Model # G2B20N09GMB
  • Flowmeter, Turbine, Housing Material Brass, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

Piston Drum Pump,Cast Aluminum,3/4In NPT
  • GPI
  • Piston Drum Pump, Cast Aluminum, 3/4In NPTPiston Drum Pump,Cast Aluminum,3/4In NPT
  • Item # 13K535
  • Mfr. Model # HP-100-UL
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Cast Aluminum, Wetted Materials Aluminum,...More

Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
  • Item # 1XPR3
  • Mfr. Model # G2S05N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPTFlowmeter,Turbine,2 In FNPT
  • Item # 1YEA1
  • Mfr. Model # G2S20N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,1 1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 1/2 In FNPTFlowmeter,Turbine,1 1/2 In FNPT
  • Item # 1XPW2
  • Mfr. Model # G2S15N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 1/2 In., FNPT, Sensor Type Magnetic,...More

Results per page: 16 | 32 | 48