Skip Content

Filter Results By

Applied Filters Clear All

Pumps

12 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hp Pump,Centrifugal,1.5hp
  • Item # 1N439
  • Mfr. Model # GT15
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps , Motor...More

1/3 HP Submersible Effluent Pump, Manual Operation Type,&#x
  • GOULDS WATER TECHNOLOGY
  • 1/3 HP Submersible Effluent Pump, Manual Operation Type, None Switch Type GOULDS WATER TECHNOLOGY Submersible Effluent Pumps
  • Item # 2NUZ4
  • Mfr. Model # WE0311L
  • Submersible Effluent Pump, Manual Operation Type, 1/3 HP, None, Base Material Cast Iron, Housing Cast Iron,...More

Booster Pump, 1HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1HP, 3Ph, 208-230/460V GOULDS WATER TECHNOLOGY Booster Pumps
  • Item # 6KFF2
  • Mfr. Model # LB1035
  • Booster Pump, End Suction, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hp Pump,Centrifugal,3/4hp
  • Item # 6MR22
  • Mfr. Model # GT073
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 3.12-2.8/1.4, Motor...More

Centrifugal Pump,2hp,3-Ph,208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2hp, 3-Ph, 208-230/460V GOULDS WATER TECHNOLOGY Centrifugal Pumps
  • Item # 4XW86
  • Mfr. Model # 1MC1G2A0
  • Centrifugal Pump, Yes, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 6.4/3.2, 60...More

Casing
  • GOULDS WATER TECHNOLOGY
  • Casing Casing
  • Item # 24XP70
  • Mfr. Model # 1K99
  • Casing, For Use With Mfr. Model Number 3656, Fits Brand Goulds, Includes Pipe Plug 1/4 In. NPT

Washer
  • GOULDS WATER TECHNOLOGY
  • Washer Washer
  • Item # 24XT57
  • Mfr. Model # 120-212R
  • Washer, For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds, Includes Bearing Housing and Wire Nuts

Casing SP 2 x 2-6
Motor 2 HP 3-PHASE 208-230/460V TEFC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More