Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Pumps

293 Results Found that Include 605 Products

Results per page: 16 | 32 | 48
Mechanical Seal
  • GOULDS WATER TECHNOLOGY
  • Mechanical SealMechanical Seal
  • Item # 24XP96
  • Mfr. Model # 10K55
  • Mechanical Seal, For Use With Mfr. Model Number FG3STK NPE KIT 1ST, RPKNPE Seal Repair Kit NPE, 15K1 NPE...More

O-Ring Square Cut
Standard Shaft Seal
Mechanical Seal
Pump,Centrifugal,1 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1 HPPump,Centrifugal,1 HP
  • Item # 1N440
  • Mfr. Model # GT10
  • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 16.2/8.1,...More

O-Ring, Casing
Mechanical Seal
Shaft Seal Assembly, Sil-Car/Viton Seal
Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hpPump,Centrifugal,1.5hp
  • Item # 1N439
  • Mfr. Model # GT15
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps , Motor...More

Pump,Centrifugal,2 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 2 HPPump,Centrifugal,2 HP
  • Item # 1N437
  • Mfr. Model # GT203
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230/460 Volts, Phase Three, Full Load Amps 8.6/4.3,...More

Impeller Dia. 3.625 In.
Impeller Dia. 5.75 In.
  • GOULDS WATER TECHNOLOGY
  • Impeller Dia. 5.75 In.Impeller Dia. 5.75 In.
  • Item # 24XP74
  • Mfr. Model # 2K1202
  • Impeller Dia. 5.75 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds, Includes Spring Retainer...More

Booster System,115V,4.2 Amps,1 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 1 StageBooster System,115V,4.2 Amps,1 Stage
  • Item # 2LRN4
  • Mfr. Model # 1151AB2LB1035
  • Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450, ODP,...More

Booster Pump, 1HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1HP, 3Ph, 208-230/460VBooster Pump, 1HP, 3Ph, 208-230/460V
  • Item # 6KFF2
  • Mfr. Model # LB1035
  • Booster Pump, End Suction, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hpPump,Centrifugal,3/4hp
  • Item # 1N441
  • Mfr. Model # GT07
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 14.8/7.4,...More

Booster Pump, 1HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1HP, 3Ph, 208-230/460VBooster Pump, 1HP, 3Ph, 208-230/460V
  • Item # 6KFE9
  • Mfr. Model # 1HM1E2D0
  • Booster Pump, Multi-Stage, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Motor 1/2 HP 1/50-60/115-230/3500 TE
Centrifugal Pump, 2 HP
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2 HPCentrifugal Pump, 2 HP
  • Item # 1N438
  • Mfr. Model # GT20
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 12.9, Motor...More

Shaft Sleeve
Pump,Centrifugal,3 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3 HPPump,Centrifugal,3 HP
  • Item # 1N435
  • Mfr. Model # GT303
  • Centrifugal Pump, Power Rating 3 HP, Voltage @ 60 hz 230/460 Volts, Phase Three, Motor ODP, NPT Inlet 1 1/2...More

Impeller
  • GOULDS WATER TECHNOLOGY
  • ImpellerImpeller
  • Item # 24XP33
  • Mfr. Model # 2K712
  • Impeller, For Use With Mfr. Model Number GT, Fits Brand Goulds

Check Valve,2 1/2 In
  • GOULDS WATER TECHNOLOGY
  • Check Valve, 2 1/2 InCheck Valve,2 1/2 In
  • Item # 1XMA8
  • Mfr. Model # SPF25
  • Check Valve, Flanged, Pipe Size 2 1/2 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp....More

Pump,Centrifugal,3 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3 HPPump,Centrifugal,3 HP
  • Item # 1N436
  • Mfr. Model # GT30
  • Centrifugal Pump, Power Rating 3 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 13.3, Motor...More

Check Valve,3 In
  • GOULDS WATER TECHNOLOGY
  • Check Valve, 3 InCheck Valve,3 In
  • Item # 1XMA9
  • Mfr. Model # SPF30
  • Check Valve, Flanged, Pipe Size 3 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160,...More

Booster Pump, 1HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1HP, 3Ph, 208-230/460VBooster Pump, 1HP, 3Ph, 208-230/460V
  • Item # 6KFF0
  • Mfr. Model # 2HM1E2D0
  • Booster Pump, Multi-Stage, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Results per page: 16 | 32 | 48