Skip Content

Filter Results By

Applied Filters Clear All

Pumps

33 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Expansion Tank, 2.1 Gal,11 39/64 H x 8 D
Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • DAYTON
  • Pump, Plastic, 1/12 HP, 115V, 2 Amps Pump, Plastic, 1/12 HP, 115V, 2 Amps
  • Item # 3ACA4
  • Mfr. Model # 3ACA4
  • Pump, Flexible Impeller, 1/12 HP, Voltage 115VAC, Amps 2, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

Piston Drum Pump,Polypropylene,3/8In OD
  • GOATTHROAT PUMPS
  • Piston Drum Pump, Polypropylene, 3/8In OD GOATTHROAT PUMPS Hand Operated Drum Pumps
  • Item # 2MCX9
  • Mfr. Model # GT300
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Polypropylene, Wetted Materials...More

  • Self Priming Portable Utility Pumps Self Priming Portable Utility Pumps
  • Multiple product options available

    Self Priming Portable Utility Pumps, Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials, Max. Specific Gravity 1.0, and Ball...More

Pump,Utility,1/3 HP
  • DAYTON
  • Pump, Utility, 1/3 HP Pump,Utility,1/3 HP
  • Item # 3YU56
  • Mfr. Model # 3YU56
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In., Maximum Head 25...More

5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, C
  • DAYTON
  • 5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material DAYTON Centrifugal Pumps
  • Item # 12A070
  • Mfr. Model # 12A070
  • Centrifugal Pump, 5 HP, 3 Phase, Voltage 208-230/460, 13.4-12.6/6.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2...More

Fuel Hose,3/4 In NPT Inlet/Outlet,12 ft.
  • FILL-RITE
  • Fuel Hose, 3/4 In NPT Inlet/Outlet, 12 ft. Fuel Hose,3/4 In NPT Inlet/Outlet,12 ft.
  • Item # 2RB97
  • Mfr. Model # FRH07512GR
  • Fuel Hose, -, Temperature Rating -30 TO 140 Deg F Operation, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Length 12...More

Pump,Submersible, 1/100HP
  • DAYTON
  • Pump, Submersible, 1/100HP DAYTON Compact Submersible Pumps
  • Item # 12U595
  • Mfr. Model # 12U595
  • Compact Submersible Pump, Application Water and Mild Fluids, 1/100 HP, Voltage 115V, Full Load Amps 1.4, Pump...More

Pressure Washer Pump,2 GPM, 1/2F x 3/8F
  • DAYTON
  • Pressure Washer Pump, 2 GPM, 1/2F x 3/8F Pressure Washer Pump,2 GPM, 1/2F x 3/8F
  • Item # 4WXW2
  • Mfr. Model # 4WXW2
  • Pressure Washer Pump, Shaft Dia. 5/8 In., Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Needle/Ball...More

Upright Sump Pump, 1/2 HP
  • DAYTON
  • Upright Sump Pump, 1/2 HP Upright Sump Pump, 1/2 HP
  • Item # 5URJ4
  • Mfr. Model # 5URJ4
  • Upright Sump Pump, Commercial/Industrial, 1/2 HP, Motor Enclosure TEFC, Amps AC 9, Impeller Material...More

Pump,Centrifugal,1/2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1/2 HP, 1 Ph Pump,Centrifugal,1/2 HP, 1 Ph
  • Item # 5UPW3
  • Mfr. Model # 5UPW3
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1/2 HP, 1 Phase,...More

Mechanical Seal, Buna
Booster System, Stainless Steel, 3/4 HP
  • DAYTON
  • Booster System, Stainless Steel, 3/4 HP Booster System, Stainless Steel, 3/4 HP
  • Item # 4HFA7
  • Mfr. Model # 4HFA7
  • Constant Pressure Booster System, 3/4 HP, Voltage 115, 1 Phase, Amps 6.1, 60 Hz, Motor RPM 3450, TEFC,...More

Suct Strainer,1-5/8 Dia,1 NPSM,Side Perf
  • GRAINGER APPROVED
  • Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf Suct Strainer,1-5/8 Dia,1 NPSM,Side Perf
  • Item # 5RWJ8
  • Mfr. Model # 5RWJ8
  • Suction Strainer, Side Round Perforations, 1-5/8 In Dia., Inlet 1 In NPSM, Opening 3/16 In, Material of...More

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Alarm,High Water,120 V
  • Alarm, High Water, 120 V Water Level Monitoring Systems
  • Item # 4NY92
  • Mfr. Model # HWAB
  • Indoor High Water Alarm, Switch Tether, Alarm Type Auto Reset, Audio Alarm 87dB @10 Ft, Volts @60Hz 120, Max...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Drum Pump,1/2 HP,3/4 In Outlet,47In OAL
  • FINISH THOMPSON
  • Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL FINISH THOMPSON Drum Pumps
  • Item # 5FZU6
  • Mfr. Model # EFP-40 & S4 Kit
  • Drum Pump, 1/2 HP, Inlet Size 1 1/4 In, Outlet Size 3/4 In Barb, Pump Body Material Polypropylene, 300-11,000...More

Packing Cutter, Hand Held
Metering Pump,Fixed Rate,40 GPD, 100 PSI
  • STENNER
  • Metering Pump, Fixed Rate, 40 GPD, 100 PSI Peristaltic Metering Pump
  • Item # 4VZG5
  • Mfr. Model # 85MFH7A1SUG1
  • Chemical Metering Pump, Pump Type Peristaltic, Max. Flow Rate 40 gph, Max. Pressure 100 psi, Max. Viscosity...More

Flowmeter,Turbine,PVC,4 In,FNPT
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, FNPT Flowmeter,Turbine,PVC,4 In,FNPT
  • Item # 6XGN8
  • Mfr. Model # TM400-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Progressive Pump,CI,1-1/2 HP,230/460VAC
  • SEEPEX
  • Progressive Pump, CI, 1-1/2 HP, 230/460VAC Progressive Pump,CI,1-1/2 HP,230/460VAC
  • Item # 15V249
  • Mfr. Model # BW 2
  • Progressive Cavity Metering Pump, Min. RPM 175, Max. RPM 1750, Required HP @ Lower RPM 1-1/2, Required HP @...More

CONDENSATE PUMP,VERTICAL,120V,TUBING
  • DIVERSITECH
  • CONDENSATE PUMP, VERTICAL, 120V, TUBING Condensate Pump
  • Item # 6GKN9
  • Mfr. Model # IQP-120T
  • Condensate Pump, Vertical, 1/30 HP, 90 Watts, Voltage 120V, 1.9 Amps, Reservoir Capacity 2 qt., Height...More

1 HP Explosion Proof Submersible Sewage Pump, 230 Voltage,&
  • ZOELLER
  • 1 HP Explosion Proof Submersible Sewage Pump, 230 Voltage, 8.9 Amps, Cast Iron Base Material Automatic Explosion Proof Submersible Sewage Pumps
  • Item # 4HEX7
  • Mfr. Model # DX284
  • Explosion Proof Submersible Sewage Pump, Pump Type Automatic, HP 1, Voltage 230, Amps 8.9, Base Material Cast...More

Shallow Well Threaded Collar
  • DAYTON
  • Shallow Well Threaded Collar Shallow Well Threaded Collar
  • Item # 4HFC1
  • Mfr. Model # 4HFC1
  • Shallow Well Threaded Collar, Material Thermoplastic, For Use With 4HEZ4, 4HEZ5, 4HEZ6, 4HEZ7, 4HFA4, 4HFA5,...More

Pool Pump,3HP,3450,208-230/460
  • DAYTON
  • Pool Pump, 3HP, 3450,208-230/460 Pool Pump,3HP,3450,208-230/460
  • Item # 5PXE9
  • Mfr. Model # 5PXE9
  • In-Ground Swimming Pool Pump, Self Priming, 3 HP, 3 Phase, 208-230/460 Voltage, 9.8-9.3/4.65 Amps, Motor Type...More

Centrifugal Pump,1 HP,3 Ph,208-230/460V
  • DAYTON
  • Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V DAYTON Centrifugal Pumps
  • Item # 2ZXK9
  • Mfr. Model # 2ZXK9
  • Centrifugal Pump, Housing Material Stainless Steel, 1 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.7-3.2/1.6,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More