Skip Content

Filter Results By

Applied Filters Clear All

Pumps

72 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump,Utility,1/6 HP
  • DAYTON
  • Pump, Utility, 1/6 HP DAYTON Dewatering/Utility Pumps
  • Item # 3YU54
  • Mfr. Model # 3YU54
  • Dewatering/Utility Pump, 1/6 HP, Voltage 115, Amps 1.5 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In.,...More

Rebuild Seal Kit
Pump,Rotary Vane,SS
  • PROCON
  • Pump, Rotary Vane, SS Pump,Rotary Vane,SS
  • Item # 6XE88
  • Mfr. Model # 113A100F31BA 250
  • Rotary Vane Pump, Inlet/Outlet NPTF 3/8 In, 100 GPH, Relief Pressure Max 250 PSI, Stainless Steel...More

Hand Drum Pump,Rotary, 3/4In FNPT
  • FILL-RITE
  • Hand Drum Pump, Rotary, 3/4In FNPT FILL-RITE Hand Operated Drum Pumps
  • Item # 1P893
  • Mfr. Model # FR112A
  • Hand Operated Drum Pump, Pump Body Material Aluminum, GPM 10, Max. Viscosity 1500 SSU, Inlet Size 1 In. FNPT,...More

Pump,Rotary Vane,Brass
  • PROCON
  • Pump, Rotary Vane, Brass Pump,Rotary Vane,Brass
  • Item # 6XE84
  • Mfr. Model # 102A140F11PA 250
  • Rotary Vane Pump, Inlet/Outlet NPTF 3/8 In, 140 GPH, Relief Pressure Max 250 PSI, Brass Construction, Without...More

Hand Drum Pump,Piston,PVC,1-1/4In OD
  • ACTION PUMP
  • Hand Drum Pump, Piston, PVC, 1-1/4In OD ACTION PUMP Hand Operated Drum Pumps
  • Item # 6PFK3
  • Mfr. Model # 7007
  • Hand Operated Drum Pump, Action Type Piston, Pump Body Material PVC, Wetted Materials PVC, Polyethylene, pH...More

Pump,General Purpose
  • FLOJET
  • Pump, General Purpose Pump,General Purpose
  • Item # 4YD40
  • Mfr. Model # 04125502G
  • General Purpose Pump, Voltage Rating 12 VDC, Flow 5.0 GPM, Fuse Current 15 Amps, Valve Buna, Diaphragm...More

Pump, Sensor Utility,1/4 HP,110V
  • RULE
  • Pump, Sensor Utility, 1/4 HP, 110V Pump, Sensor Utility,1/4 HP,110V
  • Item # 3P993
  • Mfr. Model # A53S
  • Sensor Utility Pump, Sensor Utility, 1/4 HP, Voltage 110, Amps 1.0 AC, Cord Length 8 ft., Discharge NPT 1...More

Pump,Diaphragm,115 Vac
  • SHURFLO
  • Pump, Diaphragm, 115 Vac Pump,Diaphragm,115 Vac
  • Item # 4UN55
  • Mfr. Model # 8000-813-238
  • Industrial Transfer Diaphragm Pump, Voltage Rating 115 VAC, Water Flow @ 0 PSI 1.4 GPM, Flow @ 20 PSI 1.26...More

Pump Head Service Kit, #5, 25 PSI
  • STENNER
  • Pump Head Service Kit, #5, 25 PSI Pump Head Service Kit, #5, 25 PSI
  • Item # 2MWG1
  • Mfr. Model # PSKL05
  • Pump Head Service Kit, #5, 25 PSI, Metering, Includes Pump Tube, Roller Assembly, 2 Connecting Nuts, 3...More

3/10 HP Submersible Sump Pump, Vertical Switch Type, C
  • ZOELLER
  • 3/10 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material ZOELLER Submersible Sump Pumps
  • Item # 2P549
  • Mfr. Model # M57
  • Submersible Sump Pump, 3/10 HP, Switch Type Vertical, Cord Length 9 ft., 115 Voltage, 9.6 Amps, Dia. 10-3/32...More

Centrifugal Pump,1/4 HP,115/1/60
  • DAYTON
  • Centrifugal Pump, 1/4 HP, 115/1/60 DAYTON Centrifugal Pumps
  • Item # 5PXX9
  • Mfr. Model # 5PXX9
  • Centrifugal Pump, 1/4 HP, 1 Phase, 115 Voltage, 4.5 Amps, 1-1/4 In Outlet, ODP Motor Enclosure, Aluminum...More

Pump, Sensor Utility,1/4 HP,120V
  • DAYTON
  • Pump, Sensor Utility, 1/4 HP, 120V Pump, Sensor Utility,1/4 HP,120V
  • Item # 2VAN7
  • Mfr. Model # 2VAN7
  • Utility Pump, Sensor Utility, 1/4 HP, Voltage 115, Amps 2.5 AC, Cord Length 9 ft., Discharge NPT 1-1/4 In.,...More

Shallow Well Jet Pump, Plastic, 3/4 HP
  • DAYTON
  • Shallow Well Jet Pump, Plastic, 3/4 HP DAYTON Shallow Well Jet Pumps
  • Item # 4HEY5
  • Mfr. Model # 4HEY5
  • Shallow Well Jet Pump, Motor Enclosure ODP, Pump Material Thermoplastic, 3/4 HP, Voltage 115/230, 10.8/5.5...More

1/2 HP Submersible Effluent Pump, Manual Operation Type,&#x
  • DAYTON
  • 1/2 HP Submersible Effluent Pump, Manual Operation Type, None Switch Type DAYTON Submersible Effluent Pumps
  • Item # 4HU70
  • Mfr. Model # 4HU70
  • Submersible Effluent Pump, Manual Operation Type, 1/2 HP, None, Base Material Cast Iron, Housing Cast Iron,...More

1/2 HP Sprinkler/Utility Pump, 115 Voltage, 1" NP
  • 1/2 HP Sprinkler/Utility Pump, 115 Voltage, 1" NPT Inlet, 1" NPT Outlet Self Priming Portable Utility Pumps
  • Item # 3YU60
  • Mfr. Model # 3YU60
  • Sprinkler/Utility Pump, Portable, 1/2 HP, 1 Phase, Voltage 115, 6.5 Amps, 60 Hz, Inlet (In.) 1, Outlet (In.)...More

Suction and Discharge Hose,2 In x 20 ft
  • GRAINGER APPROVED
  • Suction and Discharge Hose, 2 In x 20 ft Water Suction/Discharge Hose
  • Item # 4YLN3
  • Mfr. Model # 4YLN3
  • Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Green, Max. Temp. 158 Degrees F,...More

AmpMaster Pump Switch, 15 Ft
  • SJE-RHOMBUS
  • AmpMaster Pump Switch, 15 Ft SJE-RHOMBUS AmpMaster Pump Switches
  • Item # 5AEP1
  • Mfr. Model # 15AMDWOP
  • AmpMaster Pump Switch, Tether, Normally Open, Max. Amps Running 20, HP @ 1 Phase - 115V 1 1/2 or Less, HP @ 1...More

Hot Water Circulator Pump,1/40HP
  • TACO
  • Hot Water Circulator Pump, 1/40HP TACO Circulator Pumps
  • Item # 4YVF5
  • Mfr. Model # 006-B4-15
  • Hot Water Circulator Pump, Pump Type In Line, Wet Rotor, Series 006-b4-15, HP 1/40, Voltage 115, 1 Phase,...More

1/3 HP Submersible Sump Pump, Vertical Switch Type, Ca
  • LIBERTY
  • 1/3 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material LIBERTY Submersible Sump Pumps
  • Item # 5YE75
  • Mfr. Model # 257
  • Submersible Sump Pump, 1/3 HP, Switch Type Vertical, Cord Length 10 ft., 115 Voltage, 5.2 Amps, Dia. 9-5/8...More

Oil Coolant Pump, 1/8 HP, 1Ph, 115/230V
  • DAYTON
  • Oil Coolant Pump, 1/8 HP, 1Ph, 115/230V Oil Coolant Pump, 1/8 HP, 1Ph, 115/230V
  • Item # 3GRV5
  • Mfr. Model # 3GRV5
  • Oil Coolant Pump, Immersion, HP 1/8, Phase 1, Amps .7/.35, Voltage 115/230, Length 3 1/2 In., Width 3 1/2...More

Rotary Gear Pump Head, 1 In., 1 HP
  • DAYTON
  • Rotary Gear Pump Head, 1 In., 1 HP Rotary Gear Pump Head
  • Item # 4KHK6
  • Mfr. Model # 4KHK6
  • Rotary Gear Pump Head, Duty Rating Light, Pedestal, Pump Body Material Cast Iron, Port Size 1 In.,...More

Pump,Submersible, 1/10HP
  • DAYTON
  • Pump, Submersible, 1/10HP DAYTON Compact Submersible Pumps
  • Item # 12U598
  • Mfr. Model # 12U598
  • Compact Submersible Pump, Application Water and Mild Fluids, 1/10 HP, Voltage 115V, Full Load Amps 5.2, Pump...More

Drum Pump,110VAC,1 HP,60 Hz
  • DAYTON
  • Drum Pump, 110VAC, 1 HP, 60 Hz Electric Operated Drum Pump
  • Item # 1DLP4
  • Mfr. Model # 1DLP4
  • Electric Operated Drum Pump, Motor and Tube, Voltage 110VAC, Pump Body Material CPVC, Wetted Materials...More

Motor, Drum Pump,110 Volt,GPM 32
  • DAYTON
  • Motor, Drum Pump, 110 Volt, GPM 32 Motor, Drum Pump,110 Volt,GPM 32
  • Item # 1DLK6
  • Mfr. Model # 1DLK6
  • Motor, Drum Pump, ODP Enclosure, 1 HP, Input Watts 825, Nameplate RPM 10,000, Voltage 110, NEMA/IEC Frame -,...More

Shaft Seal,5/8 In, Buna, Carbon, Ceramic
  • DAYTON
  • Shaft Seal, 5/8 In, Buna, Carbon, Ceramic Shaft Seal,5/8 In, Buna, Carbon, Ceramic
  • Item # 3ACF4
  • Mfr. Model # 3ACF4
  • Replacement Pump Shaft Seal, Shaft Size 5/8 In, Seal Bore 5/8 In, Nominal Working Length (In) 1, Seat Bore 1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More