Skip Content

Filter Results By

Applied Filters Clear All

Pumps

223 Results Found that Include 331 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPT Flowmeter,Turbine,1/2 In FNPT
  • Item # 1XPR3
  • Mfr. Model # G2S05N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPT Flowmeter,Turbine,1 In FNPT
  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

1/2 HP Sump Pump, Wide Angle Float Switch Type, P
  • LITTLE GIANT
  • 1/2 HP Sump Pump, Wide Angle Float Switch Type, Polypropylene Base Material LITTLE GIANT Submersible Sump Pumps
  • Item # 35LV01
  • Mfr. Model # HT-10EN-CIA-FS
  • Sump Pump, 1/2 HP, Switch Type Wide Angle Float, Cord Length 15 ft., 115 Voltage, 8 Amps, Dia. 6-49/64 In.,...More

Submersible Pump,1/2HP,208 to 230V,24ft
  • LIBERTY
  • Submersible Pump, 1/2HP, 208 to 230V, 24ft LIBERTY Submersible Sewage Pumps
  • Item # 5YE89
  • Mfr. Model # LE52A
  • Submersible Sewage Pump, Automatic, 1/2 HP, Switch Type Tether, Base Material 303 Stainless Steel, Housing...More

Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp
Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps Pump,Bronze,1/3 HP,115/230V,9.4/4.7 Amps
  • Item # 3ABZ4
  • Mfr. Model # 3ABZ4
  • Pump, Flexible Impeller, Housing Material Bronze, 1/3 HP, Voltage 115/230, Amps 9.4/4.7, Inlet/Outlet (In.)...More

Pump,Turbine,1/3 HP
  • DAYTON
  • Pump, Turbine, 1/3 HP Pump,Turbine,1/3 HP
  • Item # 4UP50
  • Mfr. Model # 4UP50
  • Turbine Pump, 1/3 HP, 1 Phase, Voltage 115/208-230, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 300 PSI,...More

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Hand Drum Pump,Stainless Steel,1In OD
  • DAYTON
  • Hand Drum Pump, Stainless Steel, 1In OD DAYTON Hand Operated Drum Pumps
  • Item # 38Y793
  • Mfr. Model # 38Y793
  • Hand Operated Drum Pump, Action Type Rotary, Pump Body Material 304 Stainless Steel, Wetted Materials 304...More

Water Tank,119 Gal,59 3/4 H x 26 Dia
  • DAYTON
  • Water Tank, 119 Gal, 59 3/4 H x 26 Dia Water Tank,119 Gal,59 3/4 H x 26 Dia
  • Item # 3GVU2
  • Mfr. Model # 3GVU2
  • Water Tank, Precharged, Tank (Gal.) 119, Standard Tank Equivalent (Gal.) 315, Vertical Tank Style, 48 Gallons...More

Upright Sump Pump, 1/2 HP
  • DAYTON
  • Upright Sump Pump, 1/2 HP Upright Sump Pump, 1/2 HP
  • Item # 5URJ4
  • Mfr. Model # 5URJ4
  • Upright Sump Pump, Commercial/Industrial, 1/2 HP, Motor Enclosure TEFC, Amps AC 9, Impeller Material...More

Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • DAYTON
  • Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps Pump,Bronze,3/4 HP,115/230V,14.0/7.0Amps
  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • Pump, Flexible Impeller, 3/4 HP, Voltage 115/230, Amps 13.5/6.7, Inlet/Outlet (In.) 1 NPT, NEMA Motor Frame...More

Pump,Deep Well,2 Wire,20GPM,1HP,230V
  • DAYTON
  • Pump, Deep Well, 2 Wire, 20GPM, 1HP, 230V Pump,Deep Well,2 Wire,20GPM,1HP,230V
  • Item # 1LZT4
  • Mfr. Model # 1LZT4
  • Pump, Deep Well Submersible, Number of Wires 2, 20 GPM, 1 HP, Voltage 230, Amps AC 9.8, 1 Phase, Stages 10,...More

Submersible Well Pump Head,2HP,35 GPM
  • DAYTON
  • Submersible Well Pump Head, 2HP, 35 GPM Submersible Well Pump Head,2HP,35 GPM
  • Item # 1LZP1
  • Mfr. Model # 1LZP1
  • Pump Head, Submersible Well, 35 GPM, Material Stainless Steel, Required Motor HP 2, GPM @ Vertical Depth to...More

Upright Sump Pump, 1/2 HP
  • DAYTON
  • Upright Sump Pump, 1/2 HP Upright Sump Pump, 1/2 HP
  • Item # 5URJ3
  • Mfr. Model # 5URJ3
  • Upright Sump Pump, Commercial/Industrial, 1/2 HP, Motor Enclosure TEFC, Amps AC 9, Impeller Material...More

Pump, Vane, Bronze, 1/2 In FNPT x 1 HB
  • JABSCO
  • Pump, Vane, Bronze, 1/2 In FNPT x 1 HB Pump, Vane, Bronze, 1/2 In FNPT x 1 HB
  • Item # 3PER7
  • Mfr. Model # 18685-0000
  • Vane Pump, Body Material Bronze, Inlet/Outlet 1/2 In FNPT x 1 HB, 1/8 HP, Voltage 115VAC/60 Hz, Amps AC 3.1,...More

Sump Pump, 1/2 HP, 12 In. H
  • LITTLE GIANT
  • Sump Pump, 1/2 HP, 12 In. H LITTLE GIANT Dewatering/Utility Pumps
  • Item # 5EAF8
  • Mfr. Model # FLS-400
  • Dewatering/Utility Pump, Dewatering/Utility, 1/2 HP, Voltage 115, Amps 5 AC, Cord Length 20 ft., Discharge...More

Sump/Battery Back-Up System,1/2 HP,115V
  • ZOELLER
  • Sump/Battery Back-Up System, 1/2 HP, 115V Sump/Battery Back-Up System,1/2 HP,115V
  • Item # 12U353
  • Mfr. Model # 507-0011
  • Sump/Battery Back-Up Combination System, 1/2 HP, Discharge NPT (In.) 1-1/2, 115 Voltage, 12VDC Voltage -...More

Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hp Pump,Centrifugal,1.5hp
  • Item # 1N439
  • Mfr. Model # GT15
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps , Motor...More

Test Pump Kit,Pnuematic,0 To 600 PSI
  • FLUKE
  • Test Pump Kit, Pnuematic, 0 To 600 PSI Test Pump Kit,Pnuematic,0 To 600 PSI
  • Item # 16L019
  • Mfr. Model # FLUKE-700PTPK
  • Hand Pump Kit;Pneumatic;Max. Pressure (PSI) 600;Inlet 1/8 In. NPT;Outlet 1/4 In. NPT;Connection Size 1/4 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More