Skip Content

Filter Results By

Applied Filters Clear All

Pumps

167 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Float Switch,Mechanical,125/250VAC
  • SJE-RHOMBUS
  • Float Switch, Mechanical, 125/250VAC SJE-RHOMBUS Float Switches
  • Item # 45DV32
  • Mfr. Model # 10HTMDWOP
  • Float Switch, Sump or Sewage, Mechanical, Clamp Connection, Max. Amps Running 13, Voltage 125/250VAC, Wire...More

Float Switch Mechanical,115/230V,20 Ft
  • DAYTON
  • Float Switch Mechanical, 115/230V, 20 Ft DAYTON Float Switches, Mechanical
  • Item # 6PNV7
  • Mfr. Model # 6PNV7
  • Float Switch, Mechanical, Tether, Normally Open, Leads Connection, Max. Amps Running 13, HP @ 1 Phase - 115V...More

Coupler,Pump
  • BELL & GOSSETT
  • Coupler, Pump Circulating Pump Coupler
  • Item # 4RD27
  • Mfr. Model # 118723
  • Circulating Pump Coupler,Counter Clockwise Rotation, Shaft Size 1/2 x 1/2 Inch, Coupling Material Cast Iron,...More

Telescope Pole, Alum., 6 ft. to 13 ft.
Seal,Pump Shaft
  • FLOWSERVE
  • Seal, Pump Shaft Seal,Pump Shaft
  • Item # 5NC11
  • Mfr. Model # 21-112-04
  • Pump Shaft Seal, Shaft Size 1 1/8 Inches, Seal 21, Standard Industry Seal Number 356, 344, 604, 814, Seat...More

Aquastat,Temperature
Flange Kit,Rebuild,1 in. Ports
  • ARMSTRONG PUMPS INC.
  • Flange Kit, Rebuild, 1 in. Ports Flange Kit,Rebuild,1 in. Ports
  • Item # 33RX33
  • Mfr. Model # FLANGE CI 1" NPT FS2+HWKIT
  • Flange Kit, Rebuild, Pipe Size (In.) 1, For Pump Number 32UN13, 32UN04, 32UN05, 32UN20, Includes (2) Flanges,...More

Fuel Nozzle Curved Spout, 1 x 1In
  • DAYTON
  • Fuel Nozzle Curved Spout, 1 x 1In Fuel Nozzle Curved Spout, 1 x 1In
  • Item # 5URH2
  • Mfr. Model # 5URH2
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT
  • DAYTON
  • Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT
  • Item # 4KHA3
  • Mfr. Model # 4KHA3
  • Valve, Pressure Relief, Max. Flow GPM 22, Pressure Range 0 to 250 PSI, Max. Fluid Temp. 180 F, Body Material...More

Switch,Upright Pump
  • DAYTON
  • Switch, Upright Pump Switch,Upright Pump
  • Item # 4KU68
  • Mfr. Model # 4KU68
  • Pedestal Sump Pump Switch, Upright, Max. Amps Running 12/8, Length 2, Width 3, For Use With 4KU60, 4KU61,...More

Fuel Nozzle Straight Spout, 1 x3/4In
  • DAYTON
  • Fuel Nozzle Straight Spout, 1 x3/4In Fuel Nozzle Straight Spout, 1 x3/4In
  • Item # 5URH5
  • Mfr. Model # 5URH5
  • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Straight Spout, 1 x1 In
  • DAYTON
  • Fuel Nozzle Straight Spout, 1 x1 In Fuel Nozzle Straight Spout, 1 x1 In
  • Item # 5URH1
  • Mfr. Model # 5URH1
  • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT
  • DAYTON
  • Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT
  • Item # 4KGZ9
  • Mfr. Model # 4KGZ9
  • Valve, Pressure Relief, Max. Flow GPM 13, Flow Range (GPM) -, Pressure Range (PSI) 0 to 150, Max. Fluid Temp....More

Fuel Nozzle Curved Spout, 3/4 x 3/4In
  • DAYTON
  • Fuel Nozzle Curved Spout, 3/4 x 3/4In Fuel Nozzle Curved Spout, 3/4 x 3/4In
  • Item # 5URH4
  • Mfr. Model # 5URH4
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 3/4 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Curved Spout, 1 x 3/4In
  • DAYTON
  • Fuel Nozzle Curved Spout, 1 x 3/4In Fuel Nozzle Curved Spout, 1 x 3/4In
  • Item # 5URH6
  • Mfr. Model # 5URH6
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Sump Basin,Height 22 In,22 gal.
Seal,Pump Shaft,1 In
  • FLOWSERVE
  • Seal, Pump Shaft, 1 In Seal,Pump Shaft,1 In
  • Item # 5NC09
  • Mfr. Model # 21-100-04
  • Pump Shaft Seal, Shaft Size 1 Inch, Seal 21, Standard Industry Seal Number 235, 380, 813, Seat Bore 1.625...More

Flow Indicator
  • MEC-O-MATIC
  • Flow Indicator Flow Indicator
  • Item # 2P362
  • Mfr. Model # 7012309
  • Flow Indicator, Maximum Pressure 100 PSI, Maximum Feed Rate 100 G/day, 3/8 Inch Outer Diameter, Mounted...More

Replacement Diaphragm,Urethane
Air Volume Control
  • BRADY
  • Air Volume Control Air Volume Control
  • Item # 2A650
  • Mfr. Model # AV-100
  • Air Volume Control, Pressure Range 20-60 PSI, Maximum Pressure 100 PSI, Tank Capacity 6-120 Gallons, Suction...More

Manual Fuel Transfer Nozzle, 1 in.
  • FILL-RITE
  • Manual Fuel Transfer Nozzle, 1 in. Manual Fuel Transfer Nozzle, 1 in.
  • Item # 3MMG9
  • Mfr. Model # FRHMN100SGR
  • Fuel Nozzle, -, Manual Operation, Inlet 1 In. FNPT, Outlet Unleaded Spout, For Use With 2GMP6, 2GMP7, 2GMP8,...More

Sump Pump Repair Kit,Use With 4NY91
Replacement Ball,Delrine
Diffuser,Fine Bubble Tube,2-5/8 x 12 In
  • ATLANTIC DIFFUSERS
  • Diffuser, Fine Bubble Tube, 2-5/8 x 12 In Diffuser,Fine Bubble Tube,2-5/8 x 12 In
  • Item # 11M953
  • Mfr. Model # AB-70008
  • Diffuser, Fine Bubble Tube, 2-5/8 In. Dia. x 12 In. L, Material of Construction PVC, Length 12 In., Width...More

Pump Tube C,Santoprene1/4 in.,PK2
  • STENNER
  • Pump Tube C, Santoprene1/4 in., PK2 Pump Tube C,Santoprene1/4 in.,PK2
  • Item # 35PG01
  • Mfr. Model # EC30C-2G1
  • Pump Tube C, , Tubing Connection (in.) 1/4, Max. Pressure (PSI) 25, Length 7-1/2 in., Diameter 1/2 in., For...More

Index Spider
  • STENNER
  • Index Spider Index Spider
  • Item # 21XZ58
  • Mfr. Model # FC5K00D
  • Controller Part, For Use With Grainger Item Number 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, 4NA16, 21XZ52, 21XZ54,...More

Packing Seal, 3/16 Sq In., 5 Ft
  • PALMETTO PACKING
  • Packing Seal, 3/16 Sq In., 5 Ft Packing Seal, 3/16 Sq In., 5 Ft
  • Item # 4RTH4
  • Mfr. Model # 1367FS
  • Compression Packing Seal, -, FDA Compliant PTFE White Packing with Mineral Oil Lubrication, Square (In.)...More

Impeller
Mechanical Seal
  • DAYTON
  • Mechanical Seal Mechanical Seal
  • Item # 34UU84
  • Mfr. Model # PP21103031901G
  • Mechanical Seal, Fits Brand Dayton, For Use With Grainger Item Number 5PXE2, 5PXE3, 5PXE4, 5PXE5, 5PXE6, 5PXE7...More

Diffuser
  • LITTLE GIANT
  • Diffuser Diffuser
  • Item # 24WP35
  • Mfr. Model # 101367
  • Diffuser, For Use With Mfr. Model Number PE-1YSA, Fits Brand Little Giant

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More