Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pumps

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydrant Yard Repair Kit
  • CAMPBELL
  • Hydrant Yard Repair Kit Hydrant Yard Repair Kit
  • Item # 2NRE8
  • Mfr. Model # HPK-1
  • Yard Hydrant Repair Kit, Includes Connector, Plunger, Link (2), Fulcrum Nut and Bolt, Set Screw, Packing and...More

Arrestor,Torque
Well Cap, Cast Iron, Casing 6 In
Abs Well Seal,6 In
Well Seal,ABS,4 In
  • CAMPBELL
  • Well Seal, ABS, 4 In Well Seal,ABS,4 In
  • Item # 5YM63
  • Mfr. Model # PS4X1 1/4
  • Well Seal, ABS, Gasket Type Thick, PVC Molded, Tank Capacity (Gal.) -, Cable Hole (In.) 1/2, Casing 4, Drop...More

Air Volume Cntrl,Deep Well,1 1/4in MIPT
  • CAMPBELL
  • Air Volume Cntrl, Deep Well, 1 1/4in MIPT Air Volume Cntrl,Deep Well,1 1/4in MIPT
  • Item # 29AH95
  • Mfr. Model # WJAVC-LF
  • Air Volume Control, Deep Well, Cast Brass, Max. Pressure (PSI) 100 psi, Max. Temp. (F) 100, Pressure Range 20...More

Abs Well Seal,4 In
Pump,Pitcher
  • CAMPBELL
  • Pump, Pitcher Pump,Pitcher
  • Item # 5YM61
  • Mfr. Model # PP2
  • Pitcher Pump, Heavy Duty, Cast Iron, - Gauze, Tank Capacity (Gal.) -, Size (In.) 1-1/4, Length (In.) 17-1/2...More

Tank Fitting Package, Male, Size 1 In.
Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM71
  • Mfr. Model # S30-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 30 Inches, Screen Stainless...More

Cap,Drive,1 1/4 In
Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM69
  • Mfr. Model # S24-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 24 Inches, Screen Stainless...More

Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM74
  • Mfr. Model # S36-80
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 80, Length 36 Inches, Screen Stainless...More

Tank Fitting Package, Size 1 1/4 In.
Well Cap, ABS, Vent Tapping 1/2 In
Well Point,2 In
Pitless Adapter, Size 1 In.
Well Point,2 In
Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM73
  • Mfr. Model # S36-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 36 Inches, Screen Stainless...More

Pitless Adapter,1 In x 4 In.
  • CAMPBELL
  • Pitless Adapter, 1 In x 4 In. Pitless Adapter,1 In x 4 In.
  • Item # 38G635
  • Mfr. Model # B-300XLF
  • Pitless Adapter, Low Lead Brass Body Material, Gasket Type PTFE Coated O-ring, Max. Pressure 100 PSI, Max....More

Abs Well Seal,4 In
Tee,Cross Tank,1 In
Adapter,Pitless,1 In
Tee,Tank,1 In
Subm-Pump Pipe Package
Well Cap, ABS, Vent Tapping 9/16 In
Tank Tee, Male, Size 1 In.
Abs Well Seal,6 In
  • CAMPBELL
  • Abs Well Seal, 6 In Abs Well Seal,6 In
  • Item # 5YM65
  • Mfr. Model # PS6X1 1/4
  • ABS Well Seal, Drop Pipe Size 1 1/4 Inches, Vent Tapping 1/2 Inch, Well Casing Size 6 Inches, Cable Hole 1...More

Cable Guard
  • CAMPBELL
  • Cable Guard Cable Guard
  • Item # 5YM83
  • Mfr. Model # WG-6
  • Cable Guard, 1 Piece, Solid, Snap In, Fits 4-6 Inches Casing, 1 Inch or 1 1/4 Inches Pipe

Coupling,Drive,1 1/4in
Tank Tee,Male 1 1/4 In
Tee,Tank,1 1/4 In
  • CAMPBELL
  • Tee, Tank, 1 1/4 In Tee,Tank,1 1/4 In
  • Item # 5YM41
  • Mfr. Model # FTX5-4-16
  • Long Tank Tee, Size 1 1/4 Inches, Length 16 Inches, Fabricated Brass, With 1/4 Inch FPT Taps, 1 1/4 Inches...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More